Skip Content

 
Ballast Ignitor close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Ballast Ignitor


Lamp Type
Please Select
Lamp Watts
Please Select
Ignitor to Lamp Distance
Please Select
Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Shop Items By
Select items to compareView Compare
4 Products
Compare /
Product #
Mfr.
Model #
Lamp Type
Lamp Watts
Ignitor to Lamp Distance
Length
Price
Qty
Please use Qty box to add item(s) to cart.
1XUG5
High Pressure Sodium
1000
Max 15 ft.
2-7/8"

$96.95 / each

Enter location to check availability
Ballast Ignitor,1000 W,HPS
Catalog Page #  676 

Price $96.95 / each

Technical Specs

  • Lamp TypeHigh Pressure Sodium
  • Lamp Watts1000
  • Ignitor to Lamp DistanceMax 15 ft.
  • Length2-7/8"
1XUG4
High Pressure Sodium
200 to 400
Max 2 ft.
2-1/2"

$67.85 / each

Enter location to check availability
Ballast Ignitor,200 to 400 W,HPS
Catalog Page #  676 

Price $67.85 / each

Technical Specs

  • Lamp TypeHigh Pressure Sodium
  • Lamp Watts200 to 400
  • Ignitor to Lamp DistanceMax 2 ft.
  • Length2-1/2"
1XUG3
High Pressure Sodium
35 to 150
Max 2 ft.
2-1/2"

$75.35 / each

Enter location to check availability
Ballast Ignitor,35 to 150 W,HPS
Catalog Page #  676 

Price $75.35 / each

Technical Specs

  • Lamp TypeHigh Pressure Sodium
  • Lamp Watts35 to 150
  • Ignitor to Lamp DistanceMax 2 ft.
  • Length2-1/2"
1XUG2
Metal Halide
35 to 450
2 ft. to 25 ft.
2-1/2"

$134.50 / each

Enter location to check availability
Ballast Ignitor,35 to 450,MH
Catalog Page #  676 

Price $134.50 / each

Technical Specs

  • Lamp TypeMetal Halide
  • Lamp Watts35 to 450
  • Ignitor to Lamp Distance2 ft. to 25 ft.
  • Length2-1/2"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More