Skip Content

Steel 2m Metric Tape Measure close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Steel 2m Metric Tape Measure

Price $28.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 9EWD1
  • Mfr. Model # W606PM
  • UNSPSC # 41114201
  • Catalog Page # N/A
  • Shipping Weight 0.09 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Tape Measure
  • Measurement Type Metric
  • Blade Length 2m
  • Blade Width 6mm
  • Blade Material Steel
  • Case Type Closed
  • Graduations 1cm Top, 1mm Bottom
  • Graduation Type cm/mm
  • Case Material Polished Chrome
  • Belt Clip No
  • Blade Color Yellow
  • Case Color Silver
  • Features Designed for Measuring Diameters of Pipe, Cable, Tire, and So On, Zero Falls in the Same Place On Each Side of the Blade, Conversion From Diameter to Circumference, Simply Turn the Blade, Shows Diameter inches to Millimeters, Easy-to-Read Bold Graduations On Yellow Background, Spring Action Returns Blade to Case, Blade Style: A20
  • Blade Coating Yellow Clad
  • Lock Type None
  • Rewind Type Automatic
  • Standout Not Rated
  • Stud Markings No
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Product availability based on selecting either shipping or pick up and a location. Dismiss

Repair Parts

Displaying repair parts for model:
  • W606PD

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.