Skip Content

 
Surveying Tape close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Surveying Tape


Technical Specs

  • Item Surveyors Tape Measure 
  • Blade Material Steel 
  • Case Type Open 
Measurement Type
Please Select
Blade Length
Please Select
Blade Width
Please Select
Graduations
Please Select
Graduation Type
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
4 Products
Compare /
Product #
Mfr.
Model #
Measurement Type
Blade Length
Blade Width
Graduations
Graduation Type
Price
Qty
Please use Qty box to add item(s) to cart.
C2276ME
SAE/Metric
100 ft.
1/4"
1/8" Top, 1mm Bottom
in./ft./mm/cm/m

$551.00 / each

Enter location to check availability
Catalog Page #  NA

Price $551.00 / each

Technical Specs

  • Item Surveyors Tape Measure
  • Measurement Type SAE/Metric
  • Blade Length 100 ft.
  • Blade Width 1/4"
  • Blade Material Steel
  • Case Type Open
  • Graduations 1/8" Top, 1mm Bottom
  • Graduation Type in./ft./mm/cm/m
C1276D
SAE
100 ft.
1/4"
1/10, 1/100 ft. Top, 1/16" Bottom
in./ft.

$407.50 / each

Enter location to check availability
Catalog Page #  NA

Price $407.50 / each

Technical Specs

  • Item Surveyors Tape Measure
  • Measurement Type SAE
  • Blade Length 100 ft.
  • Blade Width 1/4"
  • Blade Material Steel
  • Case Type Open
  • Graduations 1/10, 1/100 ft. Top, 1/16" Bottom
  • Graduation Type in./ft.
C1286D
SAE
100 ft.
3/8"
1/10, 1/100 ft. Top, 1/16" Bottom
in./ft.

$290.50 / each

Enter location to check availability
Catalog Page #  NA

Price $290.50 / each

Technical Specs

  • Item Surveyors Tape Measure
  • Measurement Type SAE
  • Blade Length 100 ft.
  • Blade Width 3/8"
  • Blade Material Steel
  • Case Type Open
  • Graduations 1/10, 1/100 ft. Top, 1/16" Bottom
  • Graduation Type in./ft.
C1278D
SAE
200 ft.
1/4"
1/10 ft.
in./ft./Engineers

$687.00 / each

Enter location to check availability
Catalog Page #  NA

Price $687.00 / each

Technical Specs

  • Item Surveyors Tape Measure
  • Measurement Type SAE
  • Blade Length 200 ft.
  • Blade Width 1/4"
  • Blade Material Steel
  • Case Type Open
  • Graduations 1/10 ft.
  • Graduation Type in./ft./Engineers
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More