Skip Content

Gauging Tape,100 ft x 5/16 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Gauging Tape, 100 ft x 5/16 In

Price $279.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: 20001 (Change)

Go

Invalid Zip Code


WASHINGTON branch 912

  • Item # 3TYA2
  • Mfr. Model # O9100B
  • UNSPSC # 41114201
  • Catalog Page # N/A
  • Shipping Weight 2.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Oil Gauging Tape Replacement Blade
  • Blade Length 100 ft.
  • Blade Width 5/16"
  • Blade Material Steel
  • Case Type None
  • Graduation Type In./Ft.
  • Graduations Inches to 10ths and 100ths
  • Blade Coating Abrasion Resistant
  • Blade Color Black with White Markings
  • Hook Clip
  • Features For Use with Mfr. No. 31100
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
 
1 answer

SEE BELOW

Are the graduations raised or flat?
How much of the tape is graduated in .01 ft increments (i.e. the whole tape or only the first 5 - 10 ft)?
Are the graduations painted, etched, etc?
1 year ago
by
Read all my Q&A
 
Please wait while more information about js0216 is loaded.
Additional information about js0216 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: Lufkin Gauging Tape #3TYA2 has flat graduations, the graduations are the same from beginning to end and it is screened printed.

Thank you for using Grainger Ask and Answer.
1 year ago
by
Read all my Q&A
 
Please wait while more information about JesusV is loaded.
Additional information about JesusV could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T20:05:48.630-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3TYA2, prod, sort_default
1 of 1
  • 2016-02-06 T20:05:48.632-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3TYA2, prod, sort_default
1 of 1