Skip Content

Steel 100 ft. Metric Long Tape Measure close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Steel 100 ft. Metric Long Tape Measure

Price $92.15 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4CP84
  • Mfr. Model # HW226ME
  • NSN # 5210-00-527-7942
  • UNSPSC # 27111801
  • Catalog Page # N/A
  • Shipping Weight 1.65 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemLong Tape Measure
  • Measurement TypeMetric
  • Blade Length100 ft.
  • Blade Width3/8"
  • Blade MaterialSteel
  • Case TypeClosed
  • Graduations1/8" Top, 1mm Bottom
  • Graduation Typecm/mm
  • Case MaterialABS Plastic
  • Belt ClipNo
  • Blade ColorYellow with Black/Red Markings
  • Case ColorBrown
  • FeaturesProfessional Tradesman's Quality, 3/8"/10mm Wide and 0.008"/0.2mm Thick, Large Easy Action Winding Drum and Friction Washers, Rollers Guide the Tape Smoothly in and Out of Case, Bold Graduations with Black and Red Numbers for Accurate Measuring, H Prefix Denotes Product Blade is Fitted with a Folding Hook Ring, Blade Style: B9
  • Blade CoatingClear
  • HookFolding
  • Lock TypeNone
  • Rewind TypeManual
  • StandoutNot Rated
  • Stud MarkingsNo
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
ie. will 55" be indicated by 55" or by 4' 7"?
2 years, 10 months ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the
following: Grainger part number 4CP84 will not measure above the 11” increment. For example, this will show as 4F 7 for the 55” example.

Thank you for using Grainger Ask and Answer
2 years, 10 months ago
by
Read all my Q&A
 
Please wait while more information about BobM is loaded.
Additional information about BobM could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-27T19:53:37.437-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4CP84, prod, sort_default
1 of 1
  • 2015-07-27T19:53:37.439-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4CP84, prod, sort_default
1 of 1