Skip Content

 
close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Long Tape Measure


Technical Specs

  • ItemLong Tape Measure 
Measurement Type
Please Select
Blade Length
Please Select
Blade Width
Please Select
Blade Material
Please Select
Case Type
Please Select
Graduations
Please Select
Graduation Type
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
35 Products
Compare /
Product #
Mfr.
Model #
Measurement Type
Blade Length
Blade Width
Blade Material
Case Type
Graduations
Graduation Type
Price
Qty
Please use Qty box to add item(s) to cart.
HW226ME
Metric
100 ft.
3/8"
Steel
Closed
1/8" Top, 1mm Bottom
cm/mm

$92.15 / each

Enter location to check availability
Steel 100 ft. Metric Long Tape Measure
Catalog Page #  NA

Price $92.15 / each

Technical Specs

  • ItemLong Tape Measure
  • Measurement TypeMetric
  • Blade Length100 ft.
  • Blade Width3/8"
  • Blade MaterialSteel
  • Case TypeClosed
  • Graduations1/8" Top, 1mm Bottom
  • Graduation Typecm/mm
FM030CM
Metric
30m
13mm
Fiberglass
Open
1cm
mm/cm/m

$29.75 / each

Enter location to check availability
Fiberglass 30m Metric Long Tape Measure
Catalog Page #  NA

Price $29.75 / each

Technical Specs

  • ItemLong Tape Measure
  • Measurement TypeMetric
  • Blade Length30m
  • Blade Width13mm
  • Blade MaterialFiberglass
  • Case TypeOpen
  • Graduations1cm
  • Graduation Typemm/cm/m
FM050CM
Metric
50m
13mm
Fiberglass
Open
1cm
mm/cm/m

$39.80 / each

Enter location to check availability
Fiberglass 50m Metric Long Tape Measure
Catalog Page #  NA

Price $39.80 / each

Technical Specs

  • ItemLong Tape Measure
  • Measurement TypeMetric
  • Blade Length50m
  • Blade Width13mm
  • Blade MaterialFiberglass
  • Case TypeOpen
  • Graduations1cm
  • Graduation Typemm/cm/m
HYT100
SAE
100 ft.
3/8"
Steel
Closed
1/8"
in./ft.

$58.05 / each

Enter location to check availability
Steel 100 ft. SAE Long Tape Measure
Catalog Page #  NA

Price $58.05 / each

Technical Specs

  • ItemLong Tape Measure
  • Measurement TypeSAE
  • Blade Length100 ft.
  • Blade Width3/8"
  • Blade MaterialSteel
  • Case TypeClosed
  • Graduations1/8"
  • Graduation Typein./ft.
HW226
SAE
100 ft.
3/8"
Steel
Closed
1/8"
in./ft.

$92.25 / each

Enter location to check availability
Steel 100 ft. SAE Long Tape Measure
Catalog Page #  NA

Price $92.25 / each

Technical Specs

  • ItemLong Tape Measure
  • Measurement TypeSAE
  • Blade Length100 ft.
  • Blade Width3/8"
  • Blade MaterialSteel
  • Case TypeClosed
  • Graduations1/8"
  • Graduation Typein./ft.
100L
SAE
100 ft.
3/8"
Steel
Closed
1/8"
in./ft.

$40.05 / each

Enter location to check availability
Steel 100 ft. SAE Long Tape Measure
Catalog Page #  NA

Price $40.05 / each

Technical Specs

  • ItemLong Tape Measure
  • Measurement TypeSAE
  • Blade Length100 ft.
  • Blade Width3/8"
  • Blade MaterialSteel
  • Case TypeClosed
  • Graduations1/8"
  • Graduation Typein./ft.
HW226D
SAE
100 ft.
3/8"
Steel
Closed
1/10, 1/100 ft.
in./ft.

$92.40 / each

Enter location to check availability
Steel 100 ft. SAE Long Tape Measure
Catalog Page #  NA

Price $92.40 / each

Technical Specs

  • ItemLong Tape Measure
  • Measurement TypeSAE
  • Blade Length100 ft.
  • Blade Width3/8"
  • Blade MaterialSteel
  • Case TypeClosed
  • Graduations1/10, 1/100 ft.
  • Graduation Typein./ft.
FE100D
SAE
100 ft.
1/2"
Fiberglass
Open
1/10, 1/100 ft.
in./ft.

$31.00 / each

Enter location to check availability
Fiberglass 100 ft. SAE Long Tape Measure
Catalog Page #  NA

Price $31.00 / each

Technical Specs

  • ItemLong Tape Measure
  • Measurement TypeSAE
  • Blade Length100 ft.
  • Blade Width1/2"
  • Blade MaterialFiberglass
  • Case TypeOpen
  • Graduations1/10, 1/100 ft.
  • Graduation Typein./ft.
FE100
SAE
100 ft.
1/2"
Fiberglass
Open
1/8", Numbered and Instantaneous ft.
in./ft.

$31.50 / each

Enter location to check availability
Fiberglass 100 ft. SAE Long Tape Measure
Catalog Page #  NA

Price $31.50 / each

Technical Specs

  • ItemLong Tape Measure
  • Measurement TypeSAE
  • Blade Length100 ft.
  • Blade Width1/2"
  • Blade MaterialFiberglass
  • Case TypeOpen
  • Graduations1/8", Numbered and Instantaneous ft.
  • Graduation Typein./ft.
PS1806N
SAE
100 ft.
1/2"
Steel
Open
1/8"
in./ft.

$80.00 / each

Enter location to check availability
Steel 100 ft. SAE Long Tape Measure
Catalog Page #  NA

Price $80.00 / each

Technical Specs

  • ItemLong Tape Measure
  • Measurement TypeSAE
  • Blade Length100 ft.
  • Blade Width1/2"
  • Blade MaterialSteel
  • Case TypeOpen
  • Graduations1/8"
  • Graduation Typein./ft.
PSFE100
SAE
100 ft.
3/4"
Fiberglass
Open
1/8" and 1/10, 1/100 ft.
in./ft.

$85.90 / each

Enter location to check availability
Fiberglass 100 ft. SAE Long Tape Measure
Catalog Page #  NA

Price $85.90 / each

Technical Specs

  • ItemLong Tape Measure
  • Measurement TypeSAE
  • Blade Length100 ft.
  • Blade Width3/4"
  • Blade MaterialFiberglass
  • Case TypeOpen
  • Graduations1/8" and 1/10, 1/100 ft.
  • Graduation Typein./ft.
FE150D
SAE
150 ft.
1/2"
Fiberglass
Open
1/10, 1/100 ft.
in./ft.

$44.55 / each

Enter location to check availability
Fiberglass 150 ft. SAE Long Tape Measure
Catalog Page #  NA

Price $44.55 / each

Technical Specs

  • ItemLong Tape Measure
  • Measurement TypeSAE
  • Blade Length150 ft.
  • Blade Width1/2"
  • Blade MaterialFiberglass
  • Case TypeOpen
  • Graduations1/10, 1/100 ft.
  • Graduation Typein./ft.
FE150
SAE
150 ft.
1/2"
Fiberglass
Open
1/8", Numbered and Instantaneous ft.
in./ft.

$46.85 / each

Enter location to check availability
Fiberglass 150 ft. SAE Long Tape Measure
Catalog Page #  NA

Price $46.85 / each

Technical Specs

  • ItemLong Tape Measure
  • Measurement TypeSAE
  • Blade Length150 ft.
  • Blade Width1/2"
  • Blade MaterialFiberglass
  • Case TypeOpen
  • Graduations1/8", Numbered and Instantaneous ft.
  • Graduation Typein./ft.
FE200D
SAE
200 ft.
1/2"
Fiberglass
Open
1/10, 1/100 ft.
in./ft.

$55.75 / each

Enter location to check availability
Fiberglass 200 ft. SAE Long Tape Measure
Catalog Page #  NA

Price $55.75 / each

Technical Specs

  • ItemLong Tape Measure
  • Measurement TypeSAE
  • Blade Length200 ft.
  • Blade Width1/2"
  • Blade MaterialFiberglass
  • Case TypeOpen
  • Graduations1/10, 1/100 ft.
  • Graduation Typein./ft.
FE200
SAE
200 ft.
1/2"
Fiberglass
Open
1/8", Numbered and Instantaneous ft.
in./ft.

$45.50 / each

Enter location to check availability
Fiberglass 200 ft. SAE Long Tape Measure
Catalog Page #  NA

Price $45.50 / each

Technical Specs

  • ItemLong Tape Measure
  • Measurement TypeSAE
  • Blade Length200 ft.
  • Blade Width1/2"
  • Blade MaterialFiberglass
  • Case TypeOpen
  • Graduations1/8", Numbered and Instantaneous ft.
  • Graduation Typein./ft.
PS1808N
SAE
200 ft.
1/2"
Steel
Open
1/8"
in./ft.

$156.50 / each

Enter location to check availability
Steel 200 ft. SAE Long Tape Measure
Catalog Page #  NA

Price $156.50 / each

Technical Specs

  • ItemLong Tape Measure
  • Measurement TypeSAE
  • Blade Length200 ft.
  • Blade Width1/2"
  • Blade MaterialSteel
  • Case TypeOpen
  • Graduations1/8"
  • Graduation Typein./ft.
PS1808DN
SAE
200 ft.
1/2"
Steel
Open
1/10, 1/100 ft.
in./ft.

$175.00 / each

Enter location to check availability
Steel 200 ft. SAE Long Tape Measure
Catalog Page #  NA

Price $175.00 / each

Technical Specs

  • ItemLong Tape Measure
  • Measurement TypeSAE
  • Blade Length200 ft.
  • Blade Width1/2"
  • Blade MaterialSteel
  • Case TypeOpen
  • Graduations1/10, 1/100 ft.
  • Graduation Typein./ft.
PSFE200
SAE
200 ft.
3/4"
Fiberglass
Open
1/8" and 1/10, 1/100 ft.
in./ft.

$151.50 / each

Enter location to check availability
Fiberglass 200 ft. SAE Long Tape Measure
Catalog Page #  NA

Price $151.50 / each

Technical Specs

  • ItemLong Tape Measure
  • Measurement TypeSAE
  • Blade Length200 ft.
  • Blade Width3/4"
  • Blade MaterialFiberglass
  • Case TypeOpen
  • Graduations1/8" and 1/10, 1/100 ft.
  • Graduation Typein./ft.
FE300
SAE
300 ft.
1/2"
Fiberglass
Open
1/64"
in./ft.

$81.00 / each

Enter location to check availability
Fiberglass 300 ft. SAE Long Tape Measure
Catalog Page #  NA

Price $81.00 / each

Technical Specs

  • ItemLong Tape Measure
  • Measurement TypeSAE
  • Blade Length300 ft.
  • Blade Width1/2"
  • Blade MaterialFiberglass
  • Case TypeOpen
  • Graduations1/64"
  • Graduation Typein./ft.
FE300D
SAE
300 ft.
1/2"
Fiberglass
Open
1/10, 1/100 ft.
in./ft.

$73.80 / each

Enter location to check availability
Fiberglass 300 ft. SAE Long Tape Measure
Catalog Page #  NA

Price $73.80 / each

Technical Specs

  • ItemLong Tape Measure
  • Measurement TypeSAE
  • Blade Length300 ft.
  • Blade Width1/2"
  • Blade MaterialFiberglass
  • Case TypeOpen
  • Graduations1/10, 1/100 ft.
  • Graduation Typein./ft.
PS1809DN
SAE
300 ft.
1/2"
Steel
Open
1/10, 1/100 ft.
in./ft.

$250.00 / each

Enter location to check availability
Steel 300 ft. SAE Long Tape Measure
Catalog Page #  NA

Price $250.00 / each

Technical Specs

  • ItemLong Tape Measure
  • Measurement TypeSAE
  • Blade Length300 ft.
  • Blade Width1/2"
  • Blade MaterialSteel
  • Case TypeOpen
  • Graduations1/10, 1/100 ft.
  • Graduation Typein./ft.
PSFE300
SAE
300 ft.
3/4"
Fiberglass
Open
1/8" and 1/10, 1/100 ft.
in./ft.

$181.00 / each

Enter location to check availability
Fiberglass 300 ft. SAE Long Tape Measure
Catalog Page #  NA

Price $181.00 / each

Technical Specs

  • ItemLong Tape Measure
  • Measurement TypeSAE
  • Blade Length300 ft.
  • Blade Width3/4"
  • Blade MaterialFiberglass
  • Case TypeOpen
  • Graduations1/8" and 1/10, 1/100 ft.
  • Graduation Typein./ft.
HW223
SAE
50 ft.
3/8"
Steel
Closed
1/8"
in./ft.

$45.00 / each

Enter location to check availability
Steel 50 ft. SAE Long Tape Measure
Catalog Page #  NA

Price $45.00 / each

Technical Specs

  • ItemLong Tape Measure
  • Measurement TypeSAE
  • Blade Length50 ft.
  • Blade Width3/8"
  • Blade MaterialSteel
  • Case TypeClosed
  • Graduations1/8"
  • Graduation Typein./ft.
SAE
50 ft.
3/8"
Steel
Closed
1/8"
in./ft.

$28.25 / each

Enter location to check availability
Steel 50 ft. SAE Long Tape Measure
Catalog Page #  NA

Price $28.25 / each

Technical Specs

  • ItemLong Tape Measure
  • Measurement TypeSAE
  • Blade Length50 ft.
  • Blade Width3/8"
  • Blade MaterialSteel
  • Case TypeClosed
  • Graduations1/8"
  • Graduation Typein./ft.
FE050D
SAE
50 ft.
1/2"
Fiberglass
Open
1/10, 1/100 ft.
in./ft.

$25.35 / each

Enter location to check availability
Fiberglass 50 ft. SAE Long Tape Measure
Catalog Page #  NA

Price $25.35 / each

Technical Specs

  • ItemLong Tape Measure
  • Measurement TypeSAE
  • Blade Length50 ft.
  • Blade Width1/2"
  • Blade MaterialFiberglass
  • Case TypeOpen
  • Graduations1/10, 1/100 ft.
  • Graduation Typein./ft.
FE050
SAE
50 ft.
1/2"
Fiberglass
Open
1/8", Numbered and Instantaneous ft.
in./ft.

$25.00 / each

Enter location to check availability
Fiberglass 50 ft. SAE Long Tape Measure
Catalog Page #  NA

Price $25.00 / each

Technical Specs

  • ItemLong Tape Measure
  • Measurement TypeSAE
  • Blade Length50 ft.
  • Blade Width1/2"
  • Blade MaterialFiberglass
  • Case TypeOpen
  • Graduations1/8", Numbered and Instantaneous ft.
  • Graduation Typein./ft.
HV30CME
SAE/Metric
100 ft.
3/8"
Steel
Closed
1/8" Top, 1mm Bottom
in./ft./mm/cm

$37.00 / each

Enter location to check availability
Steel 100 ft. SAE/Metric Long Tape Measure
Catalog Page #  NA

Price $37.00 / each

Technical Specs

  • ItemLong Tape Measure
  • Measurement TypeSAE/Metric
  • Blade Length100 ft.
  • Blade Width3/8"
  • Blade MaterialSteel
  • Case TypeClosed
  • Graduations1/8" Top, 1mm Bottom
  • Graduation Typein./ft./mm/cm
FM030CME
SAE/Metric
100 ft.
1/2"
Fiberglass
Open
1/8" and 1cm
in./ft./mm/cm/m

$33.50 / each

Enter location to check availability
Fiberglass 100 ft. SAE/Metric Long Tape Measure
Catalog Page #  NA

Price $33.50 / each

Technical Specs

  • ItemLong Tape Measure
  • Measurement TypeSAE/Metric
  • Blade Length100 ft.
  • Blade Width1/2"
  • Blade MaterialFiberglass
  • Case TypeOpen
  • Graduations1/8" and 1cm
  • Graduation Typein./ft./mm/cm/m
PS1806DN
SAE/Metric
100 ft.
1/2"
Steel
Open
Continuous in./ft. and m Marked in Red
in./ft./mm

$132.50 / each

Enter location to check availability
Steel 100 ft. SAE/Metric Long Tape Measure
Catalog Page #  NA

Price $132.50 / each

Technical Specs

  • ItemLong Tape Measure
  • Measurement TypeSAE/Metric
  • Blade Length100 ft.
  • Blade Width1/2"
  • Blade MaterialSteel
  • Case TypeOpen
  • GraduationsContinuous in./ft. and m Marked in Red
  • Graduation Typein./ft./mm
FM050CME
SAE/Metric
165 ft./50m
1/2"
Fiberglass
Open
1/8" and 1cm
in./ft./mm/cm/m

$39.80 / each

Enter location to check availability
Fiberglass 165 ft./50m SAE/Metric Long Tape Measure
Catalog Page #  NA

Price $39.80 / each

Technical Specs

  • ItemLong Tape Measure
  • Measurement TypeSAE/Metric
  • Blade Length165 ft./50m
  • Blade Width1/2"
  • Blade MaterialFiberglass
  • Case TypeOpen
  • Graduations1/8" and 1cm
  • Graduation Typein./ft./mm/cm/m
FM060CME
SAE/Metric
200 ft.
1/2"
Fiberglass
Open
1/8" and 1cm
in./ft./mm/cm/m

$51.35 / each

Enter location to check availability
Fiberglass 200 ft. SAE/Metric Long Tape Measure
Catalog Page #  NA

Price $51.35 / each

Technical Specs

  • ItemLong Tape Measure
  • Measurement TypeSAE/Metric
  • Blade Length200 ft.
  • Blade Width1/2"
  • Blade MaterialFiberglass
  • Case TypeOpen
  • Graduations1/8" and 1cm
  • Graduation Typein./ft./mm/cm/m
FM030DM
SAE/Metric
30m
1/2"
Fiberglass
Open
1/10, 1/100 ft.
in./ft./mm/cm/m

$33.50 / each

Enter location to check availability
Fiberglass 30m SAE/Metric Long Tape Measure
Catalog Page #  NA

Price $33.50 / each

Technical Specs

  • ItemLong Tape Measure
  • Measurement TypeSAE/Metric
  • Blade Length30m
  • Blade Width1/2"
  • Blade MaterialFiberglass
  • Case TypeOpen
  • Graduations1/10, 1/100 ft.
  • Graduation Typein./ft./mm/cm/m
FM100CME
SAE/Metric
328 ft.
1/2"
Fiberglass
Open
1/8" and 1cm
in./ft./mm/cm/m

$69.00 / each

Enter location to check availability
Fiberglass 328 ft. SAE/Metric Long Tape Measure
Catalog Page #  NA

Price $69.00 / each

Technical Specs

  • ItemLong Tape Measure
  • Measurement TypeSAE/Metric
  • Blade Length328 ft.
  • Blade Width1/2"
  • Blade MaterialFiberglass
  • Case TypeOpen
  • Graduations1/8" and 1cm
  • Graduation Typein./ft./mm/cm/m
HW223ME
SAE/Metric
50 ft.
3/8"
Steel
Closed
1/8" Top, 1mm Bottom
in./ft./mm/cm/m

$60.75 / each

Enter location to check availability
Steel 50 ft. SAE/Metric Long Tape Measure
Catalog Page #  NA

Price $60.75 / each

Technical Specs

  • ItemLong Tape Measure
  • Measurement TypeSAE/Metric
  • Blade Length50 ft.
  • Blade Width3/8"
  • Blade MaterialSteel
  • Case TypeClosed
  • Graduations1/8" Top, 1mm Bottom
  • Graduation Typein./ft./mm/cm/m
FM015CME
SAE/Metric
50 ft.
1/2"
Fiberglass
Open
1/8" and 1cm
in./ft./mm/cm/m

$22.53 / each

Enter location to check availability
Fiberglass 50 ft. SAE/Metric Long Tape Measure
Catalog Page #  NA

Price $22.53 / each

Technical Specs

  • ItemLong Tape Measure
  • Measurement TypeSAE/Metric
  • Blade Length50 ft.
  • Blade Width1/2"
  • Blade MaterialFiberglass
  • Case TypeOpen
  • Graduations1/8" and 1cm
  • Graduation Typein./ft./mm/cm/m
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More