Skip Content

Feeder,Grease,6 Oz close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Feeder, Grease, 6 Oz

LUBESITE

Price: $132.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6Y737
  • Mfr. Model # 360
  • UNSPSC # 27131604
  • Catalog Page # 3483
  • Shipping Weight 1.5 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemGrease Feeder
  • MaterialPolycarbonate
  • Capacity (Oz.)6
  • Dia. (In.)3
  • Height (In.)6
  • NPT1/8"
  • Operating Temp. (F)-10 to 250
  • Spring Tension (PSI)1 to 2
  • ApplicationFor Dynamic and Vibrating Conditions
  • IncludesExtra Light and Heavy Springs, Metal Base

Compliance and Restrictions

None

Details

Use all-polycarbonate for minimal vibration operating conditions. Units with metal base are for dynamic and vibrating conditions. Units with corrosion-resistant metal base can be used in chemical and food processing.
Mount in any position for easy visual inspection of grease level. Refillable and reusable. Activation is immediate and can be used with any NLGI 0 to 4 nonseparating grease.

Product content provided by supplier

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

Inquiry

Dear sir

Please give us price detail of Below item .
Lube Site
Model No :-202

Regards
Narendra shah
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about Narendra is loaded.
Additional information about Narendra could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
For pricing information, please contact us at 1-800-Grainger. Thank you for using Grainger Ask & Answer.
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 of 1
1 of 1