Skip Content

Precision Metering System,Oil,8 Feed close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Precision Metering System, Oil, 8 Feed

Price $2,570.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 1TMU1
  • Mfr. Model # PMP360-08
  • UNSPSC # 40151524
  • Catalog Page # N/A
  • Shipping Weight 11.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Precision Metering Lubrication System
  • Operation Air-Operated
  • Lubrication Type Oil
  • Number of Feeds 8
  • Air Inlet 1/8" NPT
  • Mounting Type NEMA Panel
  • Output 0 to 0.012 cu. in./cycle/feed
  • Max. Output Pressure 300 psi
  • Air Inlet Pressure 25 to 125 psi
  • Pump Ratio 9:0
  • Reservoir Capacity 1/2 gal.
  • Overall Height 12.75"
  • Overall Width 10.88"
  • Overall Depth 4.75"
  • Material Aluminum, Brass Steel, Transparent Polymer
  • For Use With Oil Applications Requiring Up To 8 Separate Points To Be Oiled
  • Application Oil Applications Requiring up to 8 Separate Points to Be Oiled
  • Features Stationary, Automatic, Each Feed Pump Is Independantly and Externally Adjustable Using a Micrometer Thread 0.02 Pitch Adjustment
  • Includes Timer, Reservoir, Solenoid, 8 Pumps and NEMA Panel
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.