Skip Content

Food Grade Silicone Lubricant w/Detex , 16 oz. Aerosol Can close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

LPS

Food Grade Silicone Lubricant w/Detex , 16 oz. Aerosol Can

Price $14.88 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 19C657
  • Mfr. Model # 01716
  • UNSPSC # 15121526
  • Catalog Page # 3063
  • Shipping Weight 0.85 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Select products with Detex™ have metal-detectable plastic aerosol components and other features designed to help food plants meet HAACP requirements.
Food-grade, silicone-based dry film provides excellent lubrication and dust resistance. Great for releasing molded parts. No chlorinated solvents.

View More

Technical Specs

  • Item Food Grade Silicone Lubricant w/Detex(TM)
  • Size 16 oz.
  • Container Type Aerosol Can
  • Base Liquid
  • Color Clear
  • Temp. Range -40 Degrees to 392 Degrees F
  • Flash Point Greater Than1.4 Degrees F
  • Dielectric Strength Not Specified
  • VOC Content 0.96%
  • Specific Gravity 0.64 to 0.66
  • Metal Detectable Yes
  • Application Casters, Chutes, Conveyors, Food Racks, Guards, Guide Rails, Plastic Gears, Plastic Rollers, Rings, Rubber Mountings, Seals, Slides
  • Standards NSF Registered 113815, Category Code H1, FDA Regulation 21 CFR 178.3570 for Incidental Food Contact
  • Net Weight 10 oz.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Documentation

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.