Skip Content

Ultimate Penetrant, 16 oz. Aerosol Can close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Ultimate Penetrant, 16 oz. Aerosol Can


Price $19.76 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 1CMX3
  • Mfr. Model # 02316
  • UNSPSC # 15121520
  • Catalog Page # 3456
  • Shipping Weight 1.06 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Ultimate Penetrant
  • Size 16 oz.
  • Container Type Aerosol Can
  • Base Petroleum
  • Color Red
  • Temp. Range 300 Degrees F
  • Flash Point 159.8 Degrees F
  • Dielectric Strength 31,500V
  • VOC Content 43.%, 3.1 lb./gal., 373g/L
  • Specific Gravity 0.87
  • Metal Detectable No
  • Application Bearings, Bolts, Chains, Conveyors, Corroded Fasteners, Equipment Disassembly, Hinges, Nuts, Plumbing Fixtures, Pulleys, Screws, Shafts
  • Standards NSF Registered, Category Code H2, A-A-50493 Class B Type I & II
  • Green Environmental Attribute Does not Contain Methylene Chloride
  • Net Weight 13 oz.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

  • This item is restricted for international sale.


Aggressive, high solvency penetrant quickly releases rusted and corroded nuts, bolts, hinges, and other frozen components.
Select products with Detex™ have metal-detectable plastic aerosol components and other features designed to help food plants meet HAACP requirements.

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.