Skip Content

18 oz. Non-Flammable Contact Cleaner, 1 EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

LPS

18 oz. Non-Flammable Contact Cleaner, 1 EA

Clearance Price $39.69 / each

Price $84.45 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4KK69
  • Mfr. Model # 04620
  • UNSPSC # 47131825
  • Catalog Page # N/A
  • Shipping Weight 1.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Contact Cleaners
CRC® Industries
PSC
Plastic-safe formula removes oxides and other contaminant buildups on electrical contacts. Nonconductive. Does not contain HCFCs. Nonconductive, fast drying, leaves no residue.
LPS® Laboratories

View More

Technical Specs

  • Item Non-Flammable Contact Cleaner
  • Size 18 oz.
  • Net Weight 18 oz.
  • Container Type Aerosol Can
  • Fragrance Mild, Ethereal
  • Contains Conforms to CARB (California Air Resources Board), OTC (Ozone Transport Commission) and LADCO (Lake Michigan Air Directors Consortium)
  • Flash Point None
  • VOC Content 30.6%, 410g/L
  • Standards NSF(R) K2 Registered
  • Green Environmental Attribute Does not Contain Methylene Chloride
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

  • This item is restricted for international sale.

Documentation

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.