Skip Content

High Temperature Bearing Grease, 35 lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

LPS

High Temperature Bearing Grease, 35 lb.

Price $793.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 39F848
  • Mfr. Model # 70206
  • UNSPSC # 15121902
  • Catalog Page # N/A
  • Shipping Weight 40.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item High Temperature Bearing Grease
  • NLGI Grade 2
  • Base Oil Mineral
  • Container Size 35 lb.
  • Color Brown
  • Flash Point 446 Degrees F
  • Container Type Pail
  • Dropping Point 536 Degrees F
  • Four-Ball Wear Not Specified
  • Specific Gravity 0.99 to 1.01
  • Timken OK Load 70 lb.
  • Application Aluminum Castings, Boiler Room Equipment, Cement Kiln Fans, Crucibles, Engine Room Equipment, Processing Ovens, Shrink Wrappers
Megaphone How can we improve our Technical Specifications?

Documentation

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.