Skip Content

LPS 2(R),Heavy-Duty Lubricant 11 oz. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

LPS 2(R), Heavy-Duty Lubricant 11 oz.

Price $20.72 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6Y744
  • Mfr. Model # 00216
  • UNSPSC # 15121514
  • Catalog Page # 3456
  • Shipping Weight 1.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHeavy Duty Lubricant
  • Size16 oz.
  • Container TypeAerosol Can
  • BaseLiquid
  • ColorBrown
  • Flash Point175 Degrees F
  • Dielectric Strength33,000V
  • VOC ContentNot Specified
  • Specific Gravity0.82 to 0.86
  • Metal DetectableNo
  • ApplicationBearings, Valves, Cables, Linkages, Dies, Bits, Fasteners, Engines, Electric Motors, Metal Parts, Parts in Storage, Pulleys, Rollers, Slides, Tracks
  • StandardsNSF Registered 129026, Category Code H2
  • Green Environmental AttributeDoes not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Details

Nonconductive formula with added corrosion protection leaves a nondrying, oily film on tools, parts, and indoor/outdoor equipment. Loosens rusted or frozen parts. Safe on most seals, paint, and plastics. Sprays upside-down. Silicone- and VOC-free. No chlorinated solvents.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
The Grainger Item # 6Y744 LPS # 00216. Do you offer other lubricants which DO NOT contain silicone?
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about Skinhead is loaded.
Additional information about Skinhead could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following: The 6Y744 is a silicone free product.
Thank you for using Grainger Ask and Answer.
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about BryanB is loaded.
Additional information about BryanB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-06-02T20:06:40.142-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6Y744, prod, sort_default
1 of 1
  • 2015-06-02T20:06:40.144-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6Y744, prod, sort_default
1 of 1