Skip Content

Cutting Oil,1 gal,Can close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

LPS

Cutting Oil, 1 gal, Can

Price $119.95 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2F023
  • Mfr. Model # 40330
  • UNSPSC # 15121502
  • Catalog Page # 3082
  • Shipping Weight 8.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Excellent for steel and aluminum. Protects and lubricates, reducing friction and eliminating chip welding in tapping, drilling, reaming, and threading. Does not contain CFCs, chlorinated paraffins, water, solvents, or inactive fillers. Safe to use on all metals.

View More

Technical Specs

  • Cutting Fluid Sub-Category Cutting Oils
  • Item Cutting Oil
  • Size 1 gal.
  • Container Type Can
  • Color Gold
  • Fragrance Petroleum
  • Specific Gravity 1.0
  • Flash Point 300 Degrees F
  • Viscosity Less Than 100 cSt
  • Application Boring, Broaching, Drilling, Engraving, Facing, Milling, Reaming, Sawing, Tapping, Threading, Turning
  • Features Great for all metals including aluminum; Increases tool life and improves surface finish; Requires less product usage than traditional cutting fluids; Does not contain chlorinated solvents or chlorinated paraffin's; Reduces cutting torque and improves cutting efficiency; Does not contain water, solvents, or inactive fillers; Excellent for tapping applications
  • Standards Boeing BAC 5008
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Documentation

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.