Skip Content

Force 842(R),Lube,Dry Moly,11 Oz close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Force 842(R), Lube, Dry Moly, 11 Oz

Price $29.65 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5YH76
  • Mfr. Model # 02516
  • UNSPSC # 15121514
  • Catalog Page # 3456
  • Shipping Weight 0.9 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDry Moly Lubricant
  • Size16 oz.
  • Container TypeAerosol Can
  • BaseMolybdenum Disulfide
  • ColorDark Gray/Black
  • Temp. Range842 Degrees F
  • Flash PointNone
  • Dielectric StrengthNot Specified
  • VOC Content95%, 712g/L, 5.94 lb./gal.
  • Specific Gravity0.74 to 0.76
  • Metal DetectableNo
  • ApplicationAircraft Landing Gear, Brake Adjustment Screws, Forklift Channels, Fire Doors, Oven Chains, Cables, Oven Dolleys, Overhead Crane Rails, Planting Hooks in Ovens, Sliding Surfaces, Rollers
  • StandardsNSF Registered 138554, Category Code H2
How can we improve our Technical Specifications?

Compliance and Restrictions

Details

High-load, dry film lubricant is ideal for dusty environments is water- and chemical-resistant. No Select products with Detex™ have metal-detectable plastic aerosol components and other features designed to help food plants meet HAACP requirements.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
 
1 answer

is this food grade

2 years ago
by
Read all my Q&A
 
Please wait while more information about lube is loaded.
Additional information about lube could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following: This product is not a food grade item.
Thank you for using Grainger Ask and Answer
1 year, 11 months ago
by
Read all my Q&A
 
Please wait while more information about BryanB is loaded.
Additional information about BryanB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Has staff answer
 
1 answer

Shelf Life

Does this product have a shelf life (expiration date from date of manufacture?
2 years ago
by
Read all my Q&A
 
Please wait while more information about goldenjam is loaded.
Additional information about goldenjam could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
INDEFINITE SHELF LIFE IF STORED INDOORS IN PROPER CONDITIONS.
1 year, 11 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-03T20:22:29.505-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5YH76, prod, sort_default
1 of 1
  • 2015-07-03T20:22:29.507-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5YH76, prod, sort_default
1 of 1