Skip Content

TriFree Brake Cleaner, 15oz Aerosol close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

TriFree Brake Cleaner, 15oz Aerosol

Price $31.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4KK68
  • Mfr. Model # 03620
  • UNSPSC # 47131828
  • Catalog Page # 1294
  • Shipping Weight 1.22 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBrake Parts Cleaner
  • Size20 oz.
  • Net Weight15 oz.
  • ColorClear
  • Container TypeAerosol Can
  • Boiling Point60.5 Degrees C (141 Degrees F)
  • Flash PointLess Than -17 Degrees C (+1.4 Degrees F)
  • Specific Gravity0.75 to 0.77
  • VOC Content0.45
  • ApplicationBrake Backing Plates, Brake Cylinders, Brake Drums, Brake Linings, Clutch Assemblies, Disc Brake Pads, Springs, Starters, Wheel Bearings
  • Green Environmental AttributeDoes not Contain Methylene Chloride
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

  • This item has been restricted from sale in the following states: CA.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.