Skip Content

 
Bearing Grease close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Bearing Grease

LPS

Technical Specs

  • Container Type Cartridge 
  • NLGI Grade
Sub-Category
Please Select
Item
Please Select
Base
Please Select
Size
Please Select
Color
Please Select
Temp. Range
Please Select
Flash Point
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Sub-Category
Item
Base
Size
Color
Temp. Range
Flash Point
Price
Qty
Please use Qty box to add item(s) to cart.
70514
Aqua Bearing Grease
Aqua
470 Degrees F

$9.45 / each

Enter location to check availability
Catalog Page #  3073 

Price $9.45 / each

Technical Specs

  • Item Aqua Bearing Grease
  • Container Type Cartridge
  • NLGI Grade 2
  • Color Aqua
  • Flash Point 470 Degrees F
70814
CS Moly Bearing Grease
Aqua
Up to 455 Degrees F

$12.62 / each

Enter location to check availability
Catalog Page #  3073 

Price $12.62 / each

Technical Specs

  • Item CS Moly Bearing Grease
  • Container Type Cartridge
  • NLGI Grade 2
  • Color Aqua
  • Flash Point Up to 455 Degrees F
70414
High Load Bearing Grease
Black
Up to 392 Degrees F

$12.56 / each

Enter location to check availability
Catalog Page #  3073 

Price $12.56 / each

Technical Specs

  • Item High Load Bearing Grease
  • Container Type Cartridge
  • NLGI Grade 2
  • Color Black
  • Flash Point Up to 392 Degrees F
70114
Food Safe Greases
Food Lube Bearing Grease
White Mineral Oil/Aluminum Complex
14.1 oz.
White
-4 Degrees to 302 Degrees F
446 Degrees F

$13.20 / each

Enter location to check availability
Catalog Page #  3073 

Price $13.20 / each

Technical Specs

  • Sub-Category Food Safe Greases
  • Item Food Lube Bearing Grease
  • Base White Mineral Oil/Aluminum Complex
  • Size 14.1 oz.
  • Container Type Cartridge
  • NLGI Grade 2
  • Color White
  • Temp. Range -4 Degrees to 302 Degrees F
  • Flash Point 446 Degrees F
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms