Skip Content

ThermaPlex(R) Hi-Load,Grease,Bearing close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

ThermaPlex(R) Hi-Load, Grease, Bearing


Price $12.56 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 4UJ40
  • Mfr. Model # 70414
  • UNSPSC # 15121902
  • Catalog Page # 3465
  • Shipping Weight 0.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item High Load Bearing Grease
  • Base Lithium Complex
  • Size 14.1 oz.
  • Container Type Cartridge
  • NLGI Grade 2
  • Color Black
  • Temp. Range -22 Degrees to 350 Degrees F
  • Flash Point Up to 392 Degrees F
  • Dropping Point 429 Degrees F
  • Four-Ball Wear Not Specified
  • Specific Gravity 1.00
  • Timken OK Load 50 lb.
  • Viscosity @ 40C 180
  • Viscosity @ 100C 17
  • Metal Detectable No
  • Application Demolition Equipment, Hoist, Platform Lifts, Mining Equipment, Molding Machines, Overhead Cranes, Sanding Units, Vibrating Conveyors
  • Green Environmental Attribute Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

  • This item is restricted for international sale.



Provides long-lasting lubrication for bearings subjected to shock loading and vibration. Offers antiwear properties and corrosion resistance.

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.