Skip Content

U Joint,1/2 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

U Joint, 1/2 In

Price $81.05 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 1A930
  • Mfr. Model # D-6B
  • UNSPSC # 25173810
  • Catalog Page # 191
  • Shipping Weight 0.52 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Universal Joint
  • Type Bored D
  • Outside Dia. 1"
  • Standard Bore 1/2"
  • Max. Bore 3/4"
  • Bore Bored Units Must Be Rebored To Maximum Diameter Shown
  • Overall Length 3-3/8"
  • Static Breaking Torque (In.-Lb.) 1560
  • Keyway Not Provided
  • Setscrew Not Provided
  • Groove Standard Boot Retaining
  • Construction Steel
  • Design Pin and Block
  • Used For Applications with Angles up to 25 Degrees and Speeds up to 1750 RPM
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



D-Type Universal Joints
Special tapered shape of yokes provides exceptional strength, while allowing full free movement of joint. Standard industrial-type universal joints have pin-and-block design as well as boot-retaining grooves. For applications with angles up to 25° and speeds up to 1750 rpm (6000 rpm for needle-bearing units). Stainless Steel is grade 303.

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.