Skip Content

Coupling Insert,Oldham Style,OD 0.984 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Coupling Insert, Oldham Style, OD 0.984 In

Price $4.84 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1CYP4
  • Mfr. Model # MOL25 Center
  • UNSPSC # 31163002
  • Catalog Page # 186
  • Shipping Weight 0.01 lbs.
Country of Origin JapanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemMotion Control Coupling Insert
  • StyleOldham Clamp
  • Outside Dia. (In.)0.984
  • Outside Dia. (mm)25
  • Hub Dia.0.984"
  • Torque (In.-Lbs.)17.7
  • Max. RPM6100
  • Max. Angular Misalignment3 Degrees
  • Max. Parallel Misalignment (In.)0.080
  • Max. Temp. Range (F)176
  • MaterialPolyacetel
  • FinishPolyacetel
  • Disc TypePolyacetel Insert
  • SizeMOL25
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Motion Control Shaft Couplings
• Zero backlash Transmit low reactionary loads on bearings
Nonlubricated couplings for applications where 2 shafts must move at the same speed, to the same location. Maintain constant velocity and provide protection from misalignment and corrosive elements. Suitable for light-duty applications with torque ratings less than 50 in.-lb., low inertia, and the capability of cyclic (repeated stop/stop/reverse) activity. Use in applications with a fractional electric motor driver, such as shaft encoders, medical equipment, servo devices, robots, linear and ball screw actuators, step motors, light-duty pumps and metering devices, plotters, positioning tables, computers, and radar.
Oldham Clamp, MOL Series
• Max. temp.: 176°F (80°C)
Torsionally stiff, 3-pc. couplings for applications from incremental control of fluid valves to highly dynamic drives in closed-loop servo systems. Couplings mechanically accommodate misalignment and handle severe alignment errors within a short space envelope. A complete assembly requires 2 hubs and 1 disc, sold separately.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.