Skip Content

Coupling,Bellows,Bore 3/8x1/2 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Coupling, Bellows, Bore 3/8x1/2 In

Price $91.90 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 1CYF5
  • Mfr. Model # BWC41 1/2x3/8
  • UNSPSC # 31163002
  • Catalog Page # 186
  • Shipping Weight 0.15 lbs.
Country of Origin GermanyCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemMotion Control Coupling
  • StyleBellows Clamp
  • Bore Dia.3/8 x 1/2"
  • Min. Bore (In.)0.236
  • Min. Bore (mm)6.00
  • Max. Bore (In.)0.630
  • Max. Bore (mm)16.00
  • Outside Dia. (In.)1.260
  • Outside Dia. (mm)32
  • Hub Dia.1.260"
  • Overall Length (In.)1.614
  • Overall Length (mm)41
  • Length through Bore (In.)0.551
  • Length through Bore (mm)14.00
  • Screw TypeClamp Screw
  • Screw Size (mm)M4
  • Torque (In.-Lbs.)39.83
  • Max. RPM15,000
  • Max. Angular Misalignment1.2 Degrees
  • Max. Parallel Misalignment (In.)0.004
  • Max. Axial Misalignment (In.)+/-0.012
  • Max. Temp. Range (F)212
  • MaterialAluminum Hubs, Stainless Steel Bellows
  • SizeBWC41
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Motion Control Shaft Couplings
• Zero backlash Transmit low reactionary loads on bearings
Nonlubricated couplings for applications where 2 shafts must move at the same speed, to the same location. Maintain constant velocity and provide protection from misalignment and corrosive elements. Suitable for light-duty applications with torque ratings less than 50 in.-lb., low inertia, and the capability of cyclic (repeated stop/stop/reverse) activity. Use in applications with a fractional electric motor driver, such as shaft encoders, medical equipment, servo devices, robots, linear and ball screw actuators, step motors, light-duty pumps and metering devices, plotters, positioning tables, computers, and radar.
Bellows Clamp, BWC Series
• Max. temp.: 212°F (100°C)
Maintenance-free design offers low inertia and the highest amount of torsional stiffness for accuracy and repeatability. Corrosion-resistant.

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.