Skip Content

Surface Temp Probe,-58 to 302 Deg F close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Surface Temp Probe, -58 to 302 Deg F

Price $20.28 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2HMJ7
  • Mfr. Model # TS-61
  • UNSPSC # 41111938
  • Catalog Page # N/A
  • Shipping Weight 0.2 lbs.
Country of Origin SpainCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSurface Temperature Probe
  • UseAir or Surface
  • Temperature Measuring ElementPositive Temperature Coefficient Thermistor
  • Temp. Range (F)-58 Degrees to 302 Degrees
  • Probe ConnectorBare Wire
  • Probe MaterialBrass
  • Wire Length120"
  • Probe Length1-36/61"
  • Temp. Range (C)-50 Degrees to 150 Degrees
  • Accuracy+/-2 Degrees @ 25 Degrees C
  • Manufacturers Warranty Length1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

Is this product waterproof?

If not, is there a probe that is?
2 years, 11 months ago
by
Read all my Q&A
 
Please wait while more information about haitch is loaded.
Additional information about haitch could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per information provided by our Technical Product Support Specialist there is an accessory available for purchase that would make the probe waterproof. That would be Grainger item number 25F458. Without this item the probe would not be waterproof.
2 years, 11 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-07T20:50:41.107-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2HMJ7, prod, sort_default
1 of 1
  • 2015-07-07T20:50:41.109-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2HMJ7, prod, sort_default
1 of 1