Skip Content

Surface Temp Probe,-58 to 221 Deg F close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Surface Temp Probe, -58 to 221 Deg F

Price $11.12 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2HMJ4
  • Mfr. Model # TS-5
  • UNSPSC # 41111938
  • Catalog Page # N/A
  • Shipping Weight 0.1 lbs.
Country of Origin Spain Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Surface Temperature Probe
  • Use Air or Surface
  • Temperature Measuring Element Positive Temperature Coefficient Thermistor
  • Temp. Range (F) -58 Degrees to 221 Degrees
  • Probe Connector Bare Wire
  • Probe Material PVC
  • Wire Length 60"
  • Probe Length 1"
  • Probe Dia. 1/4"
  • Temp. Range (C) -50 Degrees to 105 Degrees
  • Accuracy +/-2 Degrees @ 25 Degrees C
  • Manufacturers Warranty Length 1 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(3 Questions : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Need the ADC formula.
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about Feedlogic is loaded.
Additional information about Feedlogic could not be loaded.
-1point
0out of 1found this question helpful.
Was this helpful?helpful0unhelpful1
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: For additional information on this Love surface temp probe, please click on the following link: http://www.dwyer-inst.com/Product/Temperature/Sensors/SeriesTS-PROBES#specs

Thank you for using Grainger Ask and Answer.
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about JesusV is loaded.
Additional information about JesusV could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about kdye is loaded.
Additional information about kdye could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This probe would have to be touching the surface in order to get a reading at all.

Thank you for using Grainger Ask and Answer.
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about Stix is loaded.
Additional information about Stix could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
2 years, 9 months ago
by
Read all my Q&A
 
Please wait while more information about FPLLC is loaded.
Additional information about FPLLC could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following: This probe uses voltage, and translates the resistance into a temperature that is displayed on a meter like the 2HME8.
Thank you for using Grainger Ask and Answer
2 years, 9 months ago
by
Read all my Q&A
 
Please wait while more information about BryanB is loaded.
Additional information about BryanB could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
  • 2016-02-06 T20:07:44.559-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2HMJ4, prod, sort_default
1 of 1
  • 2016-02-06 T20:07:44.562-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2HMJ4, prod, sort_default
1 of 1