Skip Content

Aluminum Step Stool, 24" Overall Height, 300 lb. Load Capacity, Number of Steps 2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Aluminum Step Stool, 24" Overall Height, 300 lb. Load Capacity, Number of Steps 2

Price $75.05 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1CMV4
  • Mfr. Model # L-2012-02
  • UNSPSC # 30191505
  • Catalog Page # 1297
  • Shipping Weight 7.6 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Step Stools and Work Stands
Step Stools
Large molded top and slip-resistant foot pads.
Meet ANSI and OSHA standards.

View More

Technical Specs

  • Item Step Stool
  • Number of Steps 2
  • Overall Height 24"
  • Material Aluminum
  • ANSI Type IA
  • Load Capacity 300 lb.
  • Top Step Height 24"
  • Platform Length 13"
  • Platform Depth 5-1/2"
  • Base Width 17-1/8"
  • Base Depth 18-1/8"
  • Color Black/Silver
  • Storage Size Length 17"
  • Storage Size Width 5-1/2"
  • Includes Molded Top
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.