Skip Content

Nonconductive Rolling Ladder, 99" Overall Height, 300 lb. Load Capacity, Number of Steps 6 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Nonconductive Rolling Ladder, 99" Overall Height, 300 lb. Load Capacity, Number of Steps 6

Price $4,104.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5MRH8
  • Mfr. Model # FW2406
  • UNSPSC # 30191502
  • Catalog Page # 1304
  • Shipping Weight 188.767 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Nonconductive Rolling Ladders
• 300-lb. load rating Polyurethane casters Safety yellow fiberglass Step-lock safety feature
Heavy-duty, slip-resistant step assembly with forward-descent design. Easy-turn design.
Meet ANSI standards.


SixLadderFeatures


View More

Technical Specs

  • Item Nonconductive Rolling Ladder
  • Material Fiberglass
  • Platform Height 57"
  • Handrails Included Yes
  • Handrail Height 99"
  • Overall Height 99"
  • Number of Steps 6
  • Assembled/Unassembled Unassembled
  • Load Capacity 300 lb.
  • Tread Serrated
  • Platform Depth 17"
  • Platform Width 24"
  • Base Width 32-5/8"
  • Base Depth 71-7/8"
  • Overall Width 32-5/8"
  • Climbing Angle 50 Degrees
  • Step Depth 8-1/2"
  • Step Width 24"
  • Actuation Type Foot Pedal
  • Finish Safety Yellow
  • Color Yellow
  • Standards ANSI
  • Includes Hardware; Instructions
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.