Skip Content

 
Aluminum Extension Ladder, Type IA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Aluminum Extension Ladder, Type IA

Technical Specs

  • Load Capacity 300 lb. 
  • Material Aluminum 
  • ANSI Type IA 
  • Rung Shape D-Rung 
Industry Ladder Size
Please Select
Max. Working Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
15 Products
Compare /
Item #
Mfr.
Model #
Industry Ladder Size
Max. Working Length
Price
Qty
Please use Qty box to add item(s) to cart.
AE2816
16 ft.
13 ft.

$328.50 / each

Enter location to check availability
Catalog Page #  NA

Price $328.50 / each

Technical Specs

  • Load Capacity 300 lb.
  • Material Aluminum
  • Industry Ladder Size 16 ft.
  • Max. Working Length 13 ft.
  • ANSI Type IA
  • Rung Shape D-Rung
AE2216
16 ft.
15 ft.

$237.00 / each

Enter location to check availability
Catalog Page #  NA

Price $237.00 / each

Technical Specs

  • Load Capacity 300 lb.
  • Material Aluminum
  • Industry Ladder Size 16 ft.
  • Max. Working Length 15 ft.
  • ANSI Type IA
  • Rung Shape D-Rung
AE2820
20 ft.
17 ft.

$409.50 / each

Enter location to check availability
Catalog Page #  NA

Price $409.50 / each

Technical Specs

  • Load Capacity 300 lb.
  • Material Aluminum
  • Industry Ladder Size 20 ft.
  • Max. Working Length 17 ft.
  • ANSI Type IA
  • Rung Shape D-Rung
AE2220
20 ft.
19 ft.

$273.50 / each

Enter location to check availability
Catalog Page #  NA

Price $273.50 / each

Technical Specs

  • Load Capacity 300 lb.
  • Material Aluminum
  • Industry Ladder Size 20 ft.
  • Max. Working Length 19 ft.
  • ANSI Type IA
  • Rung Shape D-Rung
AE2824
24 ft.
21 ft.

$469.50 / each

Enter location to check availability
Catalog Page #  NA

Price $469.50 / each

Technical Specs

  • Load Capacity 300 lb.
  • Material Aluminum
  • Industry Ladder Size 24 ft.
  • Max. Working Length 21 ft.
  • ANSI Type IA
  • Rung Shape D-Rung
AE2224
24 ft.
23 ft.

$341.00 / each

Enter location to check availability
Catalog Page #  NA

Price $341.00 / each

Technical Specs

  • Load Capacity 300 lb.
  • Material Aluminum
  • Industry Ladder Size 24 ft.
  • Max. Working Length 23 ft.
  • ANSI Type IA
  • Rung Shape D-Rung
AE2828
28 ft.
25 ft.

$570.00 / each

Enter location to check availability
Catalog Page #  NA

Price $570.00 / each

Technical Specs

  • Load Capacity 300 lb.
  • Material Aluminum
  • Industry Ladder Size 28 ft.
  • Max. Working Length 25 ft.
  • ANSI Type IA
  • Rung Shape D-Rung
AE2228
28 ft.
27 ft.

$370.50 / each

Enter location to check availability
Catalog Page #  NA

Price $370.50 / each

Technical Specs

  • Load Capacity 300 lb.
  • Material Aluminum
  • Industry Ladder Size 28 ft.
  • Max. Working Length 27 ft.
  • ANSI Type IA
  • Rung Shape D-Rung
AE2832
32 ft.
29 ft.

$641.00 / each

Enter location to check availability
Catalog Page #  NA

Price $641.00 / each

Technical Specs

  • Load Capacity 300 lb.
  • Material Aluminum
  • Industry Ladder Size 32 ft.
  • Max. Working Length 29 ft.
  • ANSI Type IA
  • Rung Shape D-Rung
AE2232
32 ft.
31 ft.

$479.25 / each

Enter location to check availability
Catalog Page #  NA

Price $479.25 / each

Technical Specs

  • Load Capacity 300 lb.
  • Material Aluminum
  • Industry Ladder Size 32 ft.
  • Max. Working Length 31 ft.
  • ANSI Type IA
  • Rung Shape D-Rung
AE2236
36 ft.
32 ft.

$748.50 / each

Enter location to check availability
Catalog Page #  NA

Price $748.50 / each

Technical Specs

  • Load Capacity 300 lb.
  • Material Aluminum
  • Industry Ladder Size 36 ft.
  • Max. Working Length 32 ft.
  • ANSI Type IA
  • Rung Shape D-Rung
AE1236
36 ft.
32 ft.

$859.50 / each

Enter location to check availability
Catalog Page #  NA

Price $859.50 / each

Technical Specs

  • Load Capacity 300 lb.
  • Material Aluminum
  • Industry Ladder Size 36 ft.
  • Max. Working Length 32 ft.
  • ANSI Type IA
  • Rung Shape D-Rung
AE2836
36 ft.
32 ft.

$679.50 / each

Enter location to check availability
Catalog Page #  NA

Price $679.50 / each

Technical Specs

  • Load Capacity 300 lb.
  • Material Aluminum
  • Industry Ladder Size 36 ft.
  • Max. Working Length 32 ft.
  • ANSI Type IA
  • Rung Shape D-Rung
AE2240
40 ft.
35 ft.

$827.00 / each

Enter location to check availability
Catalog Page #  NA

Price $827.00 / each

Technical Specs

  • Load Capacity 300 lb.
  • Material Aluminum
  • Industry Ladder Size 40 ft.
  • Max. Working Length 35 ft.
  • ANSI Type IA
  • Rung Shape D-Rung
AE2840
40 ft.
35 ft.

$883.00 / each

Enter location to check availability
Catalog Page #  NA

Price $883.00 / each

Technical Specs

  • Load Capacity 300 lb.
  • Material Aluminum
  • Industry Ladder Size 40 ft.
  • Max. Working Length 35 ft.
  • ANSI Type IA
  • Rung Shape D-Rung
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms