Skip Content

Extension Ladder,Fiberglass,32 ft.,IA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Extension Ladder, Fiberglass, 32 ft., IA

Price $505.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5MRH6
  • Mfr. Model # L-3022-32PT
  • UNSPSC # 30191501
  • Catalog Page # N/A
  • Shipping Weight 69.94 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemExtension Ladder
  • MaterialFiberglass
  • Industry Ladder Size32 ft.
  • Max. Working Length29 ft.
  • ANSI TypeIA
  • Load Capacity300 lb.
  • Section Length16 ft.
  • Adjustable Increments12"
  • Outside Shoe Base Width17-11/16"
  • SeriesL-3022-00PT
  • Rail TypeNon Conductive
  • Shoe DesignSwivel Safety
  • IncludesAll The Necessary Warning, Caution, Danger and Instruction Labels, Model/Duty Rating Label
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • L-3022-32PT

Alternate Products

Alternate Search Terms


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Love this ladder! The pro-form top is an awesome addition... don't think I will be able to go back to a 'regular' top on my next extension ladder purchase. March 29, 2014
  • 2015-06-29T19:41:31.607-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_5MRH6, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.