Skip Content

Extension Ladder,Fiberglass,24 ft.,IA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Extension Ladder, Fiberglass, 24 ft., IA

Price $366.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1CMV8
  • Mfr. Model # FE3224
  • UNSPSC # 30191501
  • Catalog Page # N/A
  • Shipping Weight 51.0 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemExtension Ladder
  • MaterialFiberglass
  • Industry Ladder Size24 ft.
  • Max. Working Length21 ft.
  • ANSI TypeIA
  • Load Capacity300 lb.
  • Section Length12 ft.
  • Adjustable Increments12"
  • Outside Shoe Base Width17-1/16"
  • SeriesFE3200
  • Rail TypeNon Conductive
  • Shoe DesignSwivel Safety
  • IncludesAll The Necessary Warning, Caution, Danger and Instruction Labels, Model/Duty Rating Label
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Fiberglass Extension Ladders
Louisville FE3200 Series
QuickLatch® to easily secure fly section when extended. D-shaped serrated rungs increase standing area. Heavy-duty swivel safety shoes.


QuickLatchFeatures


Repair Parts

Displaying repair parts for model:
  • FE3224

Alternate Products

Alternate Search Terms


Rated 3 out of 5 by 1reviewer.
Rated 3 out of 5 by It's a great ladder but sometimes the latch gets stuck and I have trouble getting the ladder down. December 4, 2013
  • 2015-05-03T20:02:37.937-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_1CMV8, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
It's a great ladder but sometimes the latch gets stuck and I have trouble getting the ladder down.
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about Valdo is loaded.
Additional information about Valdo could not be loaded.
+1point
1out of 1found this question helpful.
Was this helpful?helpful1unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
We are sorry but to answer your question we would need more information. If you could please call 800-GRAINGER and speak with one of our tech reps they will be able to assist you in getting the information you are asking for.

Thank you for using Grainger Ask and Answer.
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about MishaC is loaded.
Additional information about MishaC could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1

Answer: 
A few things to try, Lithium grease, wax, or even soapy water on the back side of the runglock so it slides better coming down.
10 months ago
by
Read all my Q&A
 
Please wait while more information about Ladder Pro is loaded.
Additional information about Ladder Pro could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
  • 2015-05-03T20:17:26.180-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1CMV8, prod, sort_default
1 of 1
  • 2015-05-03T20:17:26.182-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1CMV8, prod, sort_default
1 of 1