Skip Content

 
Louisville Twin Stepladders close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Louisville Twin Stepladders

Technical Specs

  • Item Twin Stepladder 
Load Capacity
Please Select
Material
Please Select
Ladder Height
Please Select
ANSI Type
Please Select
Bottom Width
Please Select
Base Spread
Please Select
Number of Steps
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
  • $500-$600 
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Load Capacity
Material
Ladder Height
ANSI Type
Bottom Width
Base Spread
Number of Steps
Price
Qty
Please use Qty box to add item(s) to cart.
FM2012
250 lb.
Fiberglass
12 ft.
I
30-3/4"
96-7/16"
11

$530.00 / each

Enter location to check availability
Catalog Page #  NA

Price $530.00 / each

Technical Specs

  • Load Capacity 250 lb.
  • Item Twin Stepladder
  • Material Fiberglass
  • Ladder Height 12 ft.
  • ANSI Type I
  • Bottom Width 30-3/4"
  • Base Spread 96-7/16"
  • Number of Steps 11
AM1012
300 lb.
Aluminum
12 ft.
IA
31"
96-13/16"
11

$529.00 / each

Enter location to check availability
Catalog Page #  NA

Price $529.00 / each

Technical Specs

  • Load Capacity 300 lb.
  • Item Twin Stepladder
  • Material Aluminum
  • Ladder Height 12 ft.
  • ANSI Type IA
  • Bottom Width 31"
  • Base Spread 96-13/16"
  • Number of Steps 11
FM1410HD
375 lb.
Fiberglass
10 ft.
IAA
28-3/4"
82"
9

$504.00 / each

Enter location to check availability
Catalog Page #  NA

Price $504.00 / each

Technical Specs

  • Load Capacity 375 lb.
  • Item Twin Stepladder
  • Material Fiberglass
  • Ladder Height 10 ft.
  • ANSI Type IAA
  • Bottom Width 28-3/4"
  • Base Spread 82"
  • Number of Steps 9
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More