Skip Content

Dbl Sided Stplddr,FG,12 ft. H,375 lb Cap close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Dbl Sided Stplddr, FG, 12 ft. H, 375 lb Cap

Price $614.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1CMU1
  • Mfr. Model # FM1412HD
  • UNSPSC # 30191501
  • Catalog Page # N/A
  • Shipping Weight 68.0 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDouble Sided Stepladder
  • MaterialFiberglass
  • ANSI TypeIAA
  • Ladder Height12 ft.
  • Load Capacity375 lb.
  • Number of Steps11
  • Base Spread96-3/4"
  • Bottom Width31-3/4"
  • Step Depth3"
  • TreadAntislip
  • SeriesFM1400HD
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Louisville FM1400HD Series
Feature rail protective shoes, bracing on each step, and inside spreader bars.
Twin Stepladders

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.