Skip Content

Aluminum Articulating Ladder, 13 ft. Extended Ladder Height, 300 lb. Load Capacity close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Aluminum Articulating Ladder, 13 ft. Extended Ladder Height, 300 lb. Load Capacity

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 4XZ83
  • Mfr. Model # L-2092-13
  • NSN # 5440-01-247-0480
  • UNSPSC # 30191501
  • Catalog Page # N/A
  • Shipping Weight 43.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Multipurpose Ladder with Scaffold
3-hinges allow configuration into 12 positions. Closed profile side rails with wide stabilizer bars on each end. Constructed of aluminum alloy with square rungs.
Meet ANSI and OSHA standards.
Multipurpose Articulating Ladders
Zinc-plated Easyhinge™ features locking and unlocking capabilities with positive acting lever.


EasyHingeFeatures


View More

Technical Specs

  • Item Articulating Ladder
  • Ladder Height 13 ft.
  • Extended Ladder Height 13 ft.
  • ANSI Type IA
  • Material Aluminum
  • Load Capacity 300 lb.
  • Stepladder Height 6 ft. 5"
  • Scaffold Height 3 ft. 4"
  • Rail Type Nonconductive
  • Series L-2090
  • Standards ANSI, OSHA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.