Skip Content

Articulating Ladder,15 ft.,IA,Fiberglass close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Articulating Ladder, 15 ft., IA, Fiberglass

Clearance Price $346.28 / each

Price $384.75 / each

Please sign in or register to access lists

Go

Ship to: 20001 (Change)

Go

Invalid Zip Code

WASHINGTON branch 912

  • Item # 4EB25
  • Mfr. Model # L-3092-15
  • UNSPSC # 30191501
  • Catalog Page # N/A
  • Shipping Weight 49.4 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemArticulating Ladder
  • Ladder Height15 ft.
  • Extended Ladder Height15 ft.
  • ANSI TypeIA
  • MaterialFiberglass
  • Load Capacity300 lb.
  • Stepladder Height7 ft. 5"
  • Scaffold Height4 ft.
  • Rail TypeNonconductive
  • Storage Height4 ft. 6"
  • SeriesL-3092
  • StandardsANSI, OSHA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details


EasyHingeFeatures



Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
What are the inside/outside measurements (LxHxW) of the articulating ladder (4EB25), when it is in the scaffold position?
8 months ago
by
Read all my Q&A
 
Please wait while more information about KingCobra is loaded.
Additional information about KingCobra could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The (LxHxW) for the inside is:
Floor to bottom of ladder (H) = 47”
Bottom Length (L) = 110”
Top Length (L) = 74”
Ladder Width non stabilizer side(W) = 15 ½”
Ladder Width Stabilizer side (W) = 28”
The (LxHxW)for the outside is:
Floor to bottom of ladder (H) = 47”
Bottom Length (L) = 116”
Top Length (L) = 80”
Ladder Width non stabilizer side(W) = 15 ½”
Ladder Width Stabilizer side (W) = 28”
8 months ago
by
Read all my Q&A
 
Please wait while more information about Ladder Pro is loaded.
Additional information about Ladder Pro could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-26T19:38:40.640-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4EB25, prod, sort_default
1 of 1
  • 2015-08-26T19:38:40.642-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4EB25, prod, sort_default
1 of 1