Skip Content

Ball Terminal Roll Die Kit,7 Sizes close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Ball Terminal Roll Die Kit, 7 Sizes

Price $9,810.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 13P105
  • Mfr. Model # M2-B-KIT
  • UNSPSC # 23153305
  • Catalog Page # 1504
  • Shipping Weight 72.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Ball Terminal Roll Die Kit
  • Type For 13P083, 13P108 and 13P109
  • Number of Pieces 7 Pair
  • Material Tool Steel
  • Sizes Included 1/16, 3/32, 1/8, 5/32, 3/16, 7/32, 1/4
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Sophisticated, Bench-Mounted machine is hand-powered with crank geared down for easy operation. Swages AN- or MS-type fittings on galvanized and stainless steel cable. Powered Bench-Mounted machine swages shank- and ball-type AN or NS cable fittings. Jaws are made of heat-treated steel.

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.