Skip Content

Security Gravity Gate Latch,1.5In. W,Blk close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Security Gravity Gate Latch, 1.5In. W, Blk

Price $120.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 38G641
  • Mfr. Model # LLDAB-K
  • UNSPSC # 31162403
  • Catalog Page # 2702
  • Shipping Weight 1.35 lbs.
Country of Origin AustraliaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSecurity Gravity Gate Latch
  • Latch TypeDual-Access Lockable
  • FinishStainless Steel
  • ColorBlack
  • MaterialPolymer/Stainless Steel
  • Bolt Length2-3/8"
  • Bolt Head Dia.3/8"
  • Width1-1/2"
  • Length5-7/8"
  • Height2-7/8"
  • Throw Size2-1/4"
  • Number of Mounting Holes12
  • HardwareIncluded
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Australia, France, United Kingdom and New Zealand.

Details

Safety and Security Gate Hardware
• Strong polymer construction Adjustable Fasteners included

Alternate Search Terms


Rated 1 out of 5 by 1reviewer.
Rated 1 out of 5 by We have 2 of these gate latches brand new and niether one of them works June 6, 2014
  • 2015-09-03T19:55:53.914-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_38G641, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.