View Product Family
Penetrant Lubricant,Aerosol close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Please sign in or register to access lists

Penetrant Lubricant, Aerosol

LOCK SAVER

Price: $10.50 / each

Check Availability
Typically in Stock
  • Item # 4DNH1
  • Mfr. Model # 60602
  • UNSPSC # 15121514
  • Catalog Page # 2660
  • Shipping Weight 0.4 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemPenetrant
  • Size6.1 oz.
  • Container TypeAerosol Can
  • BaseSynthetic Oils
  • ColorOff White
  • Temp. Range- 65 Degrees to 450 Degrees F
  • Flash Point-20 Degrees F
  • Dielectric Strength477V/mil
  • VOC Content97%
  • Specific Gravity0.67
  • ApplicationComposite Alloys; Non-Ferrous, Ferrous Metals
  • StandardsASTM D1748, Non-Carcinogenic-OSHA, NTP, IARC. Biodegradable, HMIS Rating: Health-1, Fire-3 (Propellant only), Reactivity-0, PTFE Nano Particles

Compliance and Restrictions


Hazardous material - Other Regulated Material

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Ask and Answer Disclaimer:
Grainger is neither responsible for, not does it endorse, the content of any statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger.

The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any statements posted, including statements posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such statements.

Use of any linked web site provided in a post is at the user's own risk. This site should not replace the use by you of any technical product manual or other professional resource or adviser available to you.

The source for the answers given by Grainger in Ask and Answer are based on the information provided with the question, which may not be complete or may not apply to other situations, and based on product literature and informational materials, the content of which is provided by Grainger's product suppliers. Grainger disclaims liability for any information it provides in Ask and Answer which later may be alleged or determined by a court of law to be inaccurate or incorrect.

The answers given by Grainger in Ask and Answer are not intended to replace or supplement any professional, engineering or other consultation services available to its product users. Always read, understand, and follow the product information and instructions provided by the manufacturer. same on category AAA as well