Skip Content

Lever Roller Chain Hoist, 3000 lb. Load Capacity, 4-3/4 ft. Lift, 1-1/16" Hook Opening close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Lever Roller Chain Hoist, 3000 lb. Load Capacity, 4-3/4 ft. Lift, 1-1/16" Hook Opening

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 2YE57
  • Mfr. Model # 05105W
  • UNSPSC # 24101602
  • Catalog Page # N/A
  • Shipping Weight 22.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Lineman's Hoists, Wire Grips, and Lifting Tongs
Roller Chain Lever Hoists
Unit and handle are malleable iron. Riveted construction for tamper resistance. May be spliced to create longer lifts. Free-chaining mechanism for easy operation; hoist won't free chain when under a load. Multiple rigging options provide versatility. Handle stops prevent spinning in case of inadvertent release. Open construction eases cleaning and inspection.

View More

Technical Specs

  • Item Lever Roller Chain Hoist
  • Load Capacity 3000 lb.
  • Lift 4-3/4 ft.
  • Min. Between Hooks 15"
  • Pull to Lift Rated Load 60 lb.
  • Reeving 2
  • Lever Length 18-3/4"
  • Hook Opening 1-1/16"
  • Brake Single Pawl Brake
  • Chain Hardened Steel
  • Chain Length 11 ft.
  • Finish Enamel Paint
  • Standards ANSI/ASME B30.21
  • Includes Safety Latch Hooks
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.