Skip Content

 
Welded Utility Cart close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Welded Utility Cart


Technical Specs

  • Item Welded Utility Cart 
  • Material Steel 
Shelf Type
Please Select
Load Capacity
Please Select
Number of Shelves
Please Select
Shelf Length
Please Select
Shelf Width
Please Select
Overall Height
Please Select
Distance Between Shelves
Please Select
Caster Dia.
Please Select
Caster Width
Please Select
Caster Type
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
97 Products
Compare /
Product #
Mfr.
Model #
Shelf Type
Load Capacity
Number of Shelves
Shelf Length
Shelf Width
Overall Height
Distance Between Shelves
Caster Dia.
Caster Width
Caster Type
Price
Qty
Please use Qty box to add item(s) to cart.
LG-1824-BRK
Flush Edge Top, Lipped Edge Bottom
1200 lb.
2
24"
18"
35"
25"
5"
1-1/4"
(2) Rigid, (2) Swivel with Brakes

$296.00 / each

Enter location to check availability
Catalog Page #  NA

Price $296.00 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type Flush Edge Top, Lipped Edge Bottom
  • Load Capacity 1200 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 24"
  • Shelf Width 18"
  • Overall Height 35"
  • Distance Between Shelves 25"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel with Brakes
LG-1832-BRK
Flush Edge Top, Lipped Edge Bottom
1200 lb.
2
32"
18"
35"
25"
5"
1-1/4"
(2) Rigid, (2) Swivel with Brakes

$292.25 / each

Enter location to check availability
Catalog Page #  NA

Price $292.25 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type Flush Edge Top, Lipped Edge Bottom
  • Load Capacity 1200 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 32"
  • Shelf Width 18"
  • Overall Height 35"
  • Distance Between Shelves 25"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel with Brakes
LG-2436-BRK
Flush Edge Top, Lipped Edge Bottom
1200 lb.
2
36"
24"
35"
25"
5"
1-1/4"
(2) Rigid, (2) Swivel with Brakes

$343.00 / each

Enter location to check availability
Catalog Page #  NA

Price $343.00 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type Flush Edge Top, Lipped Edge Bottom
  • Load Capacity 1200 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 36"
  • Shelf Width 24"
  • Overall Height 35"
  • Distance Between Shelves 25"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel with Brakes
LG-2448-BRK
Flush Edge Top, Lipped Edge Bottom
1200 lb.
2
48"
24"
35"
25"
5"
1-1/4"
(2) Rigid, (2) Swivel with Brakes

$392.00 / each

Enter location to check availability
Catalog Page #  NA

Price $392.00 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type Flush Edge Top, Lipped Edge Bottom
  • Load Capacity 1200 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 48"
  • Shelf Width 24"
  • Overall Height 35"
  • Distance Between Shelves 25"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel with Brakes
LG-3048-BRK
Flush Edge Top, Lipped Edge Bottom
1200 lb.
2
48"
30"
35"
25"
5"
1-1/4"
(2) Rigid, (2) Swivel with Brakes

$455.50 / each

Enter location to check availability
Catalog Page #  NA

Price $455.50 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type Flush Edge Top, Lipped Edge Bottom
  • Load Capacity 1200 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 48"
  • Shelf Width 30"
  • Overall Height 35"
  • Distance Between Shelves 25"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel with Brakes
LG-3060-BRK
Flush Edge Top, Lipped Edge Bottom
1200 lb.
2
60"
30"
35"
25"
5"
1-1/4"
(2) Rigid, (2) Swivel with Brakes

$542.00 / each

Enter location to check availability
Catalog Page #  NA

Price $542.00 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type Flush Edge Top, Lipped Edge Bottom
  • Load Capacity 1200 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 60"
  • Shelf Width 30"
  • Overall Height 35"
  • Distance Between Shelves 25"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel with Brakes
LG-2436-6PY
Flush Edge Top, Lipped Edge Bottom
2000 lb.
2
36"
24"
36-1/2"
25"
6"
2"
(2) Rigid, (2) Swivel

$438.75 / each

Enter location to check availability
Catalog Page #  NA

Price $438.75 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type Flush Edge Top, Lipped Edge Bottom
  • Load Capacity 2000 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 36"
  • Shelf Width 24"
  • Overall Height 36-1/2"
  • Distance Between Shelves 25"
  • Caster Dia. 6"
  • Caster Width 2"
  • Caster Type (2) Rigid, (2) Swivel
LG-2448-6PY
Flush Edge Top, Lipped Edge Bottom
2000 lb.
2
48"
24"
36-1/2"
25"
6"
2"
(2) Rigid, (2) Swivel

$483.50 / each

Enter location to check availability
Catalog Page #  NA

Price $483.50 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type Flush Edge Top, Lipped Edge Bottom
  • Load Capacity 2000 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 48"
  • Shelf Width 24"
  • Overall Height 36-1/2"
  • Distance Between Shelves 25"
  • Caster Dia. 6"
  • Caster Width 2"
  • Caster Type (2) Rigid, (2) Swivel
LG-3048-6PY
Flush Edge Top, Lipped Edge Bottom
2000 lb.
2
48"
30"
36-1/2"
25"
6"
2"
(2) Rigid, (2) Swivel

$537.00 / each

Enter location to check availability
Catalog Page #  NA

Price $537.00 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type Flush Edge Top, Lipped Edge Bottom
  • Load Capacity 2000 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 48"
  • Shelf Width 30"
  • Overall Height 36-1/2"
  • Distance Between Shelves 25"
  • Caster Dia. 6"
  • Caster Width 2"
  • Caster Type (2) Rigid, (2) Swivel
LG-3060-6PY
Flush Edge Top, Lipped Edge Bottom
2000 lb.
2
60"
30"
36-1/2"
25"
6"
2"
(2) Rigid, (2) Swivel

$593.00 / each

Enter location to check availability
Catalog Page #  NA

Price $593.00 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type Flush Edge Top, Lipped Edge Bottom
  • Load Capacity 2000 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 60"
  • Shelf Width 30"
  • Overall Height 36-1/2"
  • Distance Between Shelves 25"
  • Caster Dia. 6"
  • Caster Width 2"
  • Caster Type (2) Rigid, (2) Swivel
EA-1824-5PY
Flush Edge Top, Lipped Edge Bottom
600 lb.
2
24"
18"
35"
26"
5"
(2) Rigid, (2) Swivel

$290.00 / each

Enter location to check availability
Catalog Page #  NA

Price $290.00 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type Flush Edge Top, Lipped Edge Bottom
  • Load Capacity 600 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 24"
  • Shelf Width 18"
  • Overall Height 35"
  • Distance Between Shelves 26"
  • Caster Dia. 5"
  • Caster Type (2) Rigid, (2) Swivel
EA-1832-5PY
Flush Edge Top, Lipped Edge Bottom
600 lb.
2
32"
18"
35"
26"
5"
(2) Rigid, (2) Swivel

$297.75 / each

Enter location to check availability
Catalog Page #  NA

Price $297.75 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type Flush Edge Top, Lipped Edge Bottom
  • Load Capacity 600 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 32"
  • Shelf Width 18"
  • Overall Height 35"
  • Distance Between Shelves 26"
  • Caster Dia. 5"
  • Caster Type (2) Rigid, (2) Swivel
EA-2436-5PY
Flush Edge Top, Lipped Edge Bottom
600 lb.
2
36"
24"
35"
26"
5"
(2) Rigid, (2) Swivel

$335.00 / each

Enter location to check availability
Catalog Page #  NA

Price $335.00 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type Flush Edge Top, Lipped Edge Bottom
  • Load Capacity 600 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 36"
  • Shelf Width 24"
  • Overall Height 35"
  • Distance Between Shelves 26"
  • Caster Dia. 5"
  • Caster Type (2) Rigid, (2) Swivel
G-2436-6MR
Flush Shelves
2000 lb.
2
36"
24"
34-1/8"
19-1/2"
6"
(2) Rigid, (2) Swivel

$461.00 / each

Enter location to check availability
Catalog Page #  NA

Price $461.00 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type Flush Shelves
  • Load Capacity 2000 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 36"
  • Shelf Width 24"
  • Overall Height 34-1/8"
  • Distance Between Shelves 19-1/2"
  • Caster Dia. 6"
  • Caster Type (2) Rigid, (2) Swivel
G-2448-6MR
Flush Shelves
2000 lb.
2
48"
24"
34-1/8"
19-1/2"
6"
(2) Rigid, (2) Swivel

$515.00 / each

Enter location to check availability
Catalog Page #  NA

Price $515.00 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type Flush Shelves
  • Load Capacity 2000 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 48"
  • Shelf Width 24"
  • Overall Height 34-1/8"
  • Distance Between Shelves 19-1/2"
  • Caster Dia. 6"
  • Caster Type (2) Rigid, (2) Swivel
G-3048-6MR
Flush Shelves
2000 lb.
2
48"
30"
34-1/8"
19-1/2"
6"
(2) Rigid, (2) Swivel

$569.00 / each

Enter location to check availability
Catalog Page #  NA

Price $569.00 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type Flush Shelves
  • Load Capacity 2000 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 48"
  • Shelf Width 30"
  • Overall Height 34-1/8"
  • Distance Between Shelves 19-1/2"
  • Caster Dia. 6"
  • Caster Type (2) Rigid, (2) Swivel
G-3060-6MR
Flush Shelves
2000 lb.
2
60"
30"
34-1/8"
19-1/2"
6"
(2) Rigid, (2) Swivel

$640.50 / each

Enter location to check availability
Catalog Page #  NA

Price $640.50 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type Flush Shelves
  • Load Capacity 2000 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 60"
  • Shelf Width 30"
  • Overall Height 34-1/8"
  • Distance Between Shelves 19-1/2"
  • Caster Dia. 6"
  • Caster Type (2) Rigid, (2) Swivel
G-2436-8MR
Flush Shelves
2400 lb.
2
36"
24"
36-1/8"
19-1/2"
8"
(2) Rigid, (2) Swivel

$489.25 / each

Enter location to check availability
Catalog Page #  NA

Price $489.25 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type Flush Shelves
  • Load Capacity 2400 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 36"
  • Shelf Width 24"
  • Overall Height 36-1/8"
  • Distance Between Shelves 19-1/2"
  • Caster Dia. 8"
  • Caster Type (2) Rigid, (2) Swivel
G-2448-8MR
Flush Shelves
2400 lb.
2
48"
24"
36-1/8"
19-1/2"
8"
(2) Rigid, (2) Swivel

$543.50 / each

Enter location to check availability
Catalog Page #  NA

Price $543.50 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type Flush Shelves
  • Load Capacity 2400 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 48"
  • Shelf Width 24"
  • Overall Height 36-1/8"
  • Distance Between Shelves 19-1/2"
  • Caster Dia. 8"
  • Caster Type (2) Rigid, (2) Swivel
G-3048-8MR
Flush Shelves
2400 lb.
2
48"
30"
36-1/8"
19-1/2"
8"
(2) Rigid, (2) Swivel

$597.00 / each

Enter location to check availability
Catalog Page #  NA

Price $597.00 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type Flush Shelves
  • Load Capacity 2400 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 48"
  • Shelf Width 30"
  • Overall Height 36-1/8"
  • Distance Between Shelves 19-1/2"
  • Caster Dia. 8"
  • Caster Type (2) Rigid, (2) Swivel
G-3060-8MR
Flush Shelves
2400 lb.
2
60"
30"
36-1/8"
19-1/2"
8"
(2) Rigid, (2) Swivel

$669.00 / each

Enter location to check availability
Catalog Page #  NA

Price $669.00 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type Flush Shelves
  • Load Capacity 2400 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 60"
  • Shelf Width 30"
  • Overall Height 36-1/8"
  • Distance Between Shelves 19-1/2"
  • Caster Dia. 8"
  • Caster Type (2) Rigid, (2) Swivel
G-2436-8PYBK
Flush Shelves
3600 lb.
2
36"
24"
36"
19-1/2"
8"
(2) Rigid, (2) Swivel with Brakes

$542.50 / each

Enter location to check availability
Catalog Page #  NA

Price $542.50 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type Flush Shelves
  • Load Capacity 3600 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 36"
  • Shelf Width 24"
  • Overall Height 36"
  • Distance Between Shelves 19-1/2"
  • Caster Dia. 8"
  • Caster Type (2) Rigid, (2) Swivel with Brakes
2G-2436-6PHBK
Flush Shelves
3600 lb.
2
36"
24"
36"
25-1/2"
6"
(2) Rigid, (2) Swivel with Brakes

$479.00 / each

Enter location to check availability
Catalog Page #  NA

Price $479.00 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type Flush Shelves
  • Load Capacity 3600 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 36"
  • Shelf Width 24"
  • Overall Height 36"
  • Distance Between Shelves 25-1/2"
  • Caster Dia. 6"
  • Caster Type (2) Rigid, (2) Swivel with Brakes
G-2448-8PYBK
Flush Shelves
3600 lb.
2
48"
24"
36"
19-1/2"
8"
(2) Rigid, (2) Swivel with Brakes

$598.00 / each

Enter location to check availability
Catalog Page #  NA

Price $598.00 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type Flush Shelves
  • Load Capacity 3600 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 48"
  • Shelf Width 24"
  • Overall Height 36"
  • Distance Between Shelves 19-1/2"
  • Caster Dia. 8"
  • Caster Type (2) Rigid, (2) Swivel with Brakes
G-3048-8PYBK
Flush Shelves
3600 lb.
2
48"
30"
36"
19-1/2"
8"
(2) Rigid, (2) Swivel with Brakes

$673.50 / each

Enter location to check availability
Catalog Page #  NA

Price $673.50 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type Flush Shelves
  • Load Capacity 3600 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 48"
  • Shelf Width 30"
  • Overall Height 36"
  • Distance Between Shelves 19-1/2"
  • Caster Dia. 8"
  • Caster Type (2) Rigid, (2) Swivel with Brakes
2G-3048-6PHBK
Flush Shelves
3600 lb.
2
48"
30"
36"
25-1/2"
6"
(2) Rigid, (2) Swivel with Brakes

$649.00 / each

Enter location to check availability
Catalog Page #  NA

Price $649.00 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type Flush Shelves
  • Load Capacity 3600 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 48"
  • Shelf Width 30"
  • Overall Height 36"
  • Distance Between Shelves 25-1/2"
  • Caster Dia. 6"
  • Caster Type (2) Rigid, (2) Swivel with Brakes
G-3060-8PYBK
Flush Shelves
3600 lb.
2
60"
30"
36"
19-1/2"
8"
(2) Rigid, (2) Swivel with Brakes

$727.00 / each

Enter location to check availability
Catalog Page #  NA

Price $727.00 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type Flush Shelves
  • Load Capacity 3600 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 60"
  • Shelf Width 30"
  • Overall Height 36"
  • Distance Between Shelves 19-1/2"
  • Caster Dia. 8"
  • Caster Type (2) Rigid, (2) Swivel with Brakes
2G-3060-6PHBK
Flush Shelves
3600 lb.
2
60"
30"
36"
25-1/2"
6"
(2) Rigid, (2) Swivel with Brakes

$662.50 / each

Enter location to check availability
Catalog Page #  NA

Price $662.50 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type Flush Shelves
  • Load Capacity 3600 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 60"
  • Shelf Width 30"
  • Overall Height 36"
  • Distance Between Shelves 25-1/2"
  • Caster Dia. 6"
  • Caster Type (2) Rigid, (2) Swivel with Brakes
3G-2436-6PHBK
Flush Shelves
3600 lb.
3
36"
24"
36"
12"
6"
(2) Rigid, (2) Swivel with Brakes

$538.50 / each

Enter location to check availability
Catalog Page #  NA

Price $538.50 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type Flush Shelves
  • Load Capacity 3600 lb.
  • Material Steel
  • Number of Shelves 3
  • Shelf Length 36"
  • Shelf Width 24"
  • Overall Height 36"
  • Distance Between Shelves 12"
  • Caster Dia. 6"
  • Caster Type (2) Rigid, (2) Swivel with Brakes
3G-2448-6PHBK
Flush Shelves
3600 lb.
3
48"
24"
36"
12"
6"
(2) Rigid, (2) Swivel with Brakes

$649.00 / each

Enter location to check availability
Catalog Page #  NA

Price $649.00 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type Flush Shelves
  • Load Capacity 3600 lb.
  • Material Steel
  • Number of Shelves 3
  • Shelf Length 48"
  • Shelf Width 24"
  • Overall Height 36"
  • Distance Between Shelves 12"
  • Caster Dia. 6"
  • Caster Type (2) Rigid, (2) Swivel with Brakes
3G-3048-6PHBK
Flush Shelves
3600 lb.
3
48"
30"
36"
12"
6"
(2) Rigid, (2) Swivel with Brakes

$696.50 / each

Enter location to check availability
Catalog Page #  NA

Price $696.50 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type Flush Shelves
  • Load Capacity 3600 lb.
  • Material Steel
  • Number of Shelves 3
  • Shelf Length 48"
  • Shelf Width 30"
  • Overall Height 36"
  • Distance Between Shelves 12"
  • Caster Dia. 6"
  • Caster Type (2) Rigid, (2) Swivel with Brakes
3G-3060-6PHBK
Flush Shelves
3600 lb.
3
60"
30"
36"
12"
6"
(2) Rigid, (2) Swivel with Brakes

$737.50 / each

Enter location to check availability
Catalog Page #  NA

Price $737.50 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type Flush Shelves
  • Load Capacity 3600 lb.
  • Material Steel
  • Number of Shelves 3
  • Shelf Length 60"
  • Shelf Width 30"
  • Overall Height 36"
  • Distance Between Shelves 12"
  • Caster Dia. 6"
  • Caster Type (2) Rigid, (2) Swivel with Brakes
GH-8V2-1
Flush Shelves
5000 lb.
2
36"
24"
36"
23"
8"
(2) Rigid, (2) Swivel

$649.00 / each

Enter location to check availability
Catalog Page #  NA

Price $649.00 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type Flush Shelves
  • Load Capacity 5000 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 36"
  • Shelf Width 24"
  • Overall Height 36"
  • Distance Between Shelves 23"
  • Caster Dia. 8"
  • Caster Type (2) Rigid, (2) Swivel
GH-8V2-1BKPL
Flush Shelves
5000 lb.
2
36"
24"
36"
23"
8"
(4) Swivel

$753.50 / each

Enter location to check availability
Catalog Page #  NA

Price $753.50 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type Flush Shelves
  • Load Capacity 5000 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 36"
  • Shelf Width 24"
  • Overall Height 36"
  • Distance Between Shelves 23"
  • Caster Dia. 8"
  • Caster Type (4) Swivel
GH-8V2-2
Flush Shelves
5000 lb.
2
48"
24"
36"
23"
8"
(2) Rigid, (2) Swivel

$701.00 / each

Enter location to check availability
Catalog Page #  NA

Price $701.00 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type Flush Shelves
  • Load Capacity 5000 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 48"
  • Shelf Width 24"
  • Overall Height 36"
  • Distance Between Shelves 23"
  • Caster Dia. 8"
  • Caster Type (2) Rigid, (2) Swivel
GH-8V2-2BKPL
Flush Shelves
5000 lb.
2
48"
24"
36"
23"
8"
(4) Swivel

$810.00 / each

Enter location to check availability
Catalog Page #  NA

Price $810.00 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type Flush Shelves
  • Load Capacity 5000 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 48"
  • Shelf Width 24"
  • Overall Height 36"
  • Distance Between Shelves 23"
  • Caster Dia. 8"
  • Caster Type (4) Swivel
GH-8V2-5
Flush Shelves
5000 lb.
2
48"
30"
36"
23"
8"
(2) Rigid, (2) Swivel

$763.50 / each

Enter location to check availability
Catalog Page #  NA

Price $763.50 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type Flush Shelves
  • Load Capacity 5000 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 48"
  • Shelf Width 30"
  • Overall Height 36"
  • Distance Between Shelves 23"
  • Caster Dia. 8"
  • Caster Type (2) Rigid, (2) Swivel
GH-8V2-5BKPL
Flush Shelves
5000 lb.
2
48"
30"
36"
23"
8"
(4) Swivel

$871.00 / each

Enter location to check availability
Catalog Page #  NA

Price $871.00 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type Flush Shelves
  • Load Capacity 5000 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 48"
  • Shelf Width 30"
  • Overall Height 36"
  • Distance Between Shelves 23"
  • Caster Dia. 8"
  • Caster Type (4) Swivel
GH-8V2-7
Flush Shelves
5000 lb.
2
60"
24"
36"
23"
8"
(2) Rigid, (2) Swivel

$778.00 / each

Enter location to check availability
Catalog Page #  NA

Price $778.00 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type Flush Shelves
  • Load Capacity 5000 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 60"
  • Shelf Width 24"
  • Overall Height 36"
  • Distance Between Shelves 23"
  • Caster Dia. 8"
  • Caster Type (2) Rigid, (2) Swivel
GH-8V2-7BKPL
Flush Shelves
5000 lb.
2
60"
24"
36"
23"
8"
(4) Swivel

$922.00 / each

Enter location to check availability
Catalog Page #  NA

Price $922.00 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type Flush Shelves
  • Load Capacity 5000 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 60"
  • Shelf Width 24"
  • Overall Height 36"
  • Distance Between Shelves 23"
  • Caster Dia. 8"
  • Caster Type (4) Swivel
GH-8V2-4
Flush Shelves
5000 lb.
2
60"
30"
36"
23"
8"
(2) Rigid, (2) Swivel

$778.00 / each

Enter location to check availability
Catalog Page #  NA

Price $778.00 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type Flush Shelves
  • Load Capacity 5000 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 60"
  • Shelf Width 30"
  • Overall Height 36"
  • Distance Between Shelves 23"
  • Caster Dia. 8"
  • Caster Type (2) Rigid, (2) Swivel
GH-8V2-4BKPL
Flush Shelves
5000 lb.
2
60"
30"
36"
23"
8"
(4) Swivel

$922.00 / each

Enter location to check availability
Catalog Page #  NA

Price $922.00 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type Flush Shelves
  • Load Capacity 5000 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 60"
  • Shelf Width 30"
  • Overall Height 36"
  • Distance Between Shelves 23"
  • Caster Dia. 8"
  • Caster Type (4) Swivel
GH-8V2-6
Flush Shelves
5000 lb.
2
72"
36"
36"
23"
8"
(2) Rigid, (2) Swivel

$993.00 / each

Enter location to check availability
Catalog Page #  NA

Price $993.00 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type Flush Shelves
  • Load Capacity 5000 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 72"
  • Shelf Width 36"
  • Overall Height 36"
  • Distance Between Shelves 23"
  • Caster Dia. 8"
  • Caster Type (2) Rigid, (2) Swivel
GH-8V2-6BKPL
Flush Shelves
5000 lb.
2
72"
36"
36"
23"
8"
(4) Swivel

$1,060.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,060.00 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type Flush Shelves
  • Load Capacity 5000 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 72"
  • Shelf Width 36"
  • Overall Height 36"
  • Distance Between Shelves 23"
  • Caster Dia. 8"
  • Caster Type (4) Swivel
2G-2448-6PHBK
Flush Shelves
800 lb.
2
48"
24"
36"
25-1/2"
6"
(2) Rigid, (2) Swivel with Brakes

$527.50 / each

Enter location to check availability
Catalog Page #  NA

Price $527.50 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type Flush Shelves
  • Load Capacity 800 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 48"
  • Shelf Width 24"
  • Overall Height 36"
  • Distance Between Shelves 25-1/2"
  • Caster Dia. 6"
  • Caster Type (2) Rigid, (2) Swivel with Brakes
3LG-1824-BRK
Flush Top and Middle, Lipped Edge Bottom
1200 lb.
3
24"
18"
35"
11-3/4"
5"
1-1/4"
(2) Rigid, (2) Swivel with Brakes

$348.75 / each

Enter location to check availability
Catalog Page #  NA

Price $348.75 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type Flush Top and Middle, Lipped Edge Bottom
  • Load Capacity 1200 lb.
  • Material Steel
  • Number of Shelves 3
  • Shelf Length 24"
  • Shelf Width 18"
  • Overall Height 35"
  • Distance Between Shelves 11-3/4"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel with Brakes
3LG-1832-BRK
Flush Top and Middle, Lipped Edge Bottom
1200 lb.
3
32"
18"
35"
11-3/4"
5"
1-1/4"
(2) Rigid, (2) Swivel with Brakes

$371.50 / each

Enter location to check availability
Catalog Page #  NA

Price $371.50 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type Flush Top and Middle, Lipped Edge Bottom
  • Load Capacity 1200 lb.
  • Material Steel
  • Number of Shelves 3
  • Shelf Length 32"
  • Shelf Width 18"
  • Overall Height 35"
  • Distance Between Shelves 11-3/4"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel with Brakes
3LG-2436-BRK
Flush Top and Middle, Lipped Edge Bottom
1200 lb.
3
36"
24"
35"
11-3/4"
5"
1-1/4"
(2) Rigid, (2) Swivel with Brakes

$426.00 / each

Enter location to check availability
Catalog Page #  NA

Price $426.00 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type Flush Top and Middle, Lipped Edge Bottom
  • Load Capacity 1200 lb.
  • Material Steel
  • Number of Shelves 3
  • Shelf Length 36"
  • Shelf Width 24"
  • Overall Height 35"
  • Distance Between Shelves 11-3/4"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel with Brakes
3LG-2448-BRK
Flush Top and Middle, Lipped Edge Bottom
1200 lb.
3
48"
24"
35"
11-3/4"
5"
1-1/4"
(2) Rigid, (2) Swivel with Brakes

$494.00 / each

Enter location to check availability
Catalog Page #  NA

Price $494.00 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type Flush Top and Middle, Lipped Edge Bottom
  • Load Capacity 1200 lb.
  • Material Steel
  • Number of Shelves 3
  • Shelf Length 48"
  • Shelf Width 24"
  • Overall Height 35"
  • Distance Between Shelves 11-3/4"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel with Brakes
3LG-3048-BRK
Flush Top and Middle, Lipped Edge Bottom
1200 lb.
3
48"
30"
35"
11-3/4"
5"
1-1/4"
(2) Rigid, (2) Swivel with Brakes

$595.00 / each

Enter location to check availability
Catalog Page #  NA

Price $595.00 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type Flush Top and Middle, Lipped Edge Bottom
  • Load Capacity 1200 lb.
  • Material Steel
  • Number of Shelves 3
  • Shelf Length 48"
  • Shelf Width 30"
  • Overall Height 35"
  • Distance Between Shelves 11-3/4"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel with Brakes
3LG-2436-6PY
Flush Top and Middle, Lipped Edge Bottom
2000 lb.
3
36"
24"
36-1/2"
11-3/4"
6"
2"
(2) Rigid, (2) Swivel

$582.00 / each

Enter location to check availability
Catalog Page #  NA

Price $582.00 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type Flush Top and Middle, Lipped Edge Bottom
  • Load Capacity 2000 lb.
  • Material Steel
  • Number of Shelves 3
  • Shelf Length 36"
  • Shelf Width 24"
  • Overall Height 36-1/2"
  • Distance Between Shelves 11-3/4"
  • Caster Dia. 6"
  • Caster Width 2"
  • Caster Type (2) Rigid, (2) Swivel
3LG-2448-6PY
Flush Top and Middle, Lipped Edge Bottom
2000 lb.
3
48"
24"
36-1/2"
11-3/4"
6"
2"
(2) Rigid, (2) Swivel

$609.50 / each

Enter location to check availability
Catalog Page #  NA

Price $609.50 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type Flush Top and Middle, Lipped Edge Bottom
  • Load Capacity 2000 lb.
  • Material Steel
  • Number of Shelves 3
  • Shelf Length 48"
  • Shelf Width 24"
  • Overall Height 36-1/2"
  • Distance Between Shelves 11-3/4"
  • Caster Dia. 6"
  • Caster Width 2"
  • Caster Type (2) Rigid, (2) Swivel
3LG-3048-6PY
Flush Top and Middle, Lipped Edge Bottom
2000 lb.
3
48"
30"
36-1/2"
11-3/4"
6"
2"
(2) Rigid, (2) Swivel

$693.50 / each

Enter location to check availability
Catalog Page #  NA

Price $693.50 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type Flush Top and Middle, Lipped Edge Bottom
  • Load Capacity 2000 lb.
  • Material Steel
  • Number of Shelves 3
  • Shelf Length 48"
  • Shelf Width 30"
  • Overall Height 36-1/2"
  • Distance Between Shelves 11-3/4"
  • Caster Dia. 6"
  • Caster Width 2"
  • Caster Type (2) Rigid, (2) Swivel
3LG-3060-6PY
Flush Top and Middle, Lipped Edge Bottom
2000 lb.
3
60"
30"
36-1/2"
11-3/4"
6"
2"
(2) Rigid, (2) Swivel

$763.00 / each

Enter location to check availability
Catalog Page #  NA

Price $763.00 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type Flush Top and Middle, Lipped Edge Bottom
  • Load Capacity 2000 lb.
  • Material Steel
  • Number of Shelves 3
  • Shelf Length 60"
  • Shelf Width 30"
  • Overall Height 36-1/2"
  • Distance Between Shelves 11-3/4"
  • Caster Dia. 6"
  • Caster Width 2"
  • Caster Type (2) Rigid, (2) Swivel
LGL-1824-BRK
Lipped Edge
1200 lb.
2
24"
18"
35"
25"
5"
1-1/4"
(2) Rigid, (2) Swivel with Brakes

$296.00 / each

Enter location to check availability
Catalog Page #  NA

Price $296.00 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type Lipped Edge
  • Load Capacity 1200 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 24"
  • Shelf Width 18"
  • Overall Height 35"
  • Distance Between Shelves 25"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel with Brakes
LGL-1832-BRK
Lipped Edge
1200 lb.
2
32"
18"
35"
25"
5"
1-1/4"
(2) Rigid, (2) Swivel with Brakes

$292.25 / each

Enter location to check availability
Catalog Page #  NA

Price $292.25 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type Lipped Edge
  • Load Capacity 1200 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 32"
  • Shelf Width 18"
  • Overall Height 35"
  • Distance Between Shelves 25"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel with Brakes
LGL-2436-BK-DR
Lipped Edge
1200 lb.
2
36"
24"
35"
25"
5"
1-1/4"
(2) Rigid, (2) Swivel with Brakes

$542.50 / each

Enter location to check availability
Catalog Page #  NA

Price $542.50 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type Lipped Edge
  • Load Capacity 1200 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 36"
  • Shelf Width 24"
  • Overall Height 35"
  • Distance Between Shelves 25"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel with Brakes
LGL-2436-BK-2DR
Lipped Edge
1200 lb.
2
36"
24"
35"
25"
5"
1-1/4"
(2) Rigid, (2) Swivel with Brakes

$733.00 / each

Enter location to check availability
Catalog Page #  NA

Price $733.00 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type Lipped Edge
  • Load Capacity 1200 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 36"
  • Shelf Width 24"
  • Overall Height 35"
  • Distance Between Shelves 25"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel with Brakes
LGL-2436-BRK
Lipped Edge
1200 lb.
2
36"
24"
35"
25"
5"
1-1/4"
(2) Rigid, (2) Swivel with Brakes

$336.25 / each

Enter location to check availability
Catalog Page #  NA

Price $336.25 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type Lipped Edge
  • Load Capacity 1200 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 36"
  • Shelf Width 24"
  • Overall Height 35"
  • Distance Between Shelves 25"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel with Brakes
LGL-2448-BK-DR
Lipped Edge
1200 lb.
2
48"
24"
35"
25"
5"
1-1/4"
(2) Rigid, (2) Swivel with Brakes

$588.50 / each

Enter location to check availability
Catalog Page #  NA

Price $588.50 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type Lipped Edge
  • Load Capacity 1200 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 48"
  • Shelf Width 24"
  • Overall Height 35"
  • Distance Between Shelves 25"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel with Brakes
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More