Skip Content

 
Welded Low Deck Utility Cart close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Welded Low Deck Utility Cart

Technical Specs

  • Item Welded Low Deck Utility Cart 
  • Load Capacity 1200 lb. 
  • Material Steel 
  • Number of Shelves
  • Caster Dia. 5" 
  • Caster Width 1-1/4" 
  • Caster Type (2) Rigid, (2) Swivel with Brakes 
Shelf Length
Please Select
Shelf Width
Please Select
Distance Between Shelves
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
17 Products
Compare /
Item #
Mfr.
Model #
Shelf Length
Shelf Width
Distance Between Shelves
Price
Qty
Please use Qty box to add item(s) to cart.
LKL-1824-5PYBK
24"
18"
14"

$279.75 / each

Enter location to check availability
Catalog Page #  NA

Price $279.75 / each

Technical Specs

  • Item Welded Low Deck Utility Cart
  • Load Capacity 1200 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 24"
  • Shelf Width 18"
  • Distance Between Shelves 14"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel with Brakes
LK-1824-5PYBK
24"
18"
14"

$279.75 / each

Enter location to check availability
Catalog Page #  NA

Price $279.75 / each

Technical Specs

  • Item Welded Low Deck Utility Cart
  • Load Capacity 1200 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 24"
  • Shelf Width 18"
  • Distance Between Shelves 14"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel with Brakes
LKL-1832-5PYBK
32"
18"
14"

$284.25 / each

Enter location to check availability
Catalog Page #  NA

Price $284.25 / each

Technical Specs

  • Item Welded Low Deck Utility Cart
  • Load Capacity 1200 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 32"
  • Shelf Width 18"
  • Distance Between Shelves 14"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel with Brakes
LK-1832-5PYBK
32"
18"
14"

$272.75 / each

Enter location to check availability
Catalog Page #  NA

Price $272.75 / each

Technical Specs

  • Item Welded Low Deck Utility Cart
  • Load Capacity 1200 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 32"
  • Shelf Width 18"
  • Distance Between Shelves 14"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel with Brakes
LK1832-5PYBKAH
32"
18"
15" to 23"

$414.00 / each

Enter location to check availability
Catalog Page #  NA

Price $414.00 / each

Technical Specs

  • Item Welded Low Deck Utility Cart
  • Load Capacity 1200 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 32"
  • Shelf Width 18"
  • Distance Between Shelves 15" to 23"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel with Brakes
LKL-2436-5PYBK
36"
24"
14"

$327.75 / each

Enter location to check availability
Catalog Page #  NA

Price $327.75 / each

Technical Specs

  • Item Welded Low Deck Utility Cart
  • Load Capacity 1200 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 36"
  • Shelf Width 24"
  • Distance Between Shelves 14"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel with Brakes
LK-2436-5PYBK
36"
24"
14"

$327.75 / each

Enter location to check availability
Catalog Page #  NA

Price $327.75 / each

Technical Specs

  • Item Welded Low Deck Utility Cart
  • Load Capacity 1200 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 36"
  • Shelf Width 24"
  • Distance Between Shelves 14"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel with Brakes
LK2436-5PYBKAH
36"
24"
15" to 23"

$455.00 / each

Enter location to check availability
Catalog Page #  NA

Price $455.00 / each

Technical Specs

  • Item Welded Low Deck Utility Cart
  • Load Capacity 1200 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 36"
  • Shelf Width 24"
  • Distance Between Shelves 15" to 23"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel with Brakes
LKL-2448-5PYBK
48"
24"
14"

$371.50 / each

Enter location to check availability
Catalog Page #  NA

Price $371.50 / each

Technical Specs

  • Item Welded Low Deck Utility Cart
  • Load Capacity 1200 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 48"
  • Shelf Width 24"
  • Distance Between Shelves 14"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel with Brakes
LK-2448-5PYBK
48"
24"
14"

$371.50 / each

Enter location to check availability
Catalog Page #  NA

Price $371.50 / each

Technical Specs

  • Item Welded Low Deck Utility Cart
  • Load Capacity 1200 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 48"
  • Shelf Width 24"
  • Distance Between Shelves 14"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel with Brakes
LK2448-5PYBKAH
48"
24"
15" to 23"

$500.50 / each

Enter location to check availability
Catalog Page #  NA

Price $500.50 / each

Technical Specs

  • Item Welded Low Deck Utility Cart
  • Load Capacity 1200 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 48"
  • Shelf Width 24"
  • Distance Between Shelves 15" to 23"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel with Brakes
LK-3048-5PYBK
48"
30"
14"

$397.75 / each

Enter location to check availability
Catalog Page #  NA

Price $397.75 / each

Technical Specs

  • Item Welded Low Deck Utility Cart
  • Load Capacity 1200 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 48"
  • Shelf Width 30"
  • Distance Between Shelves 14"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel with Brakes
LKL-3048-5PYBK
48"
30"
14"

$397.75 / each

Enter location to check availability
Catalog Page #  NA

Price $397.75 / each

Technical Specs

  • Item Welded Low Deck Utility Cart
  • Load Capacity 1200 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 48"
  • Shelf Width 30"
  • Distance Between Shelves 14"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel with Brakes
LK3048-5PYBKAH
48"
30"
15" to 23"

$555.00 / each

Enter location to check availability
Catalog Page #  NA

Price $555.00 / each

Technical Specs

  • Item Welded Low Deck Utility Cart
  • Load Capacity 1200 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 48"
  • Shelf Width 30"
  • Distance Between Shelves 15" to 23"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel with Brakes
LK-3060-5PYBK
60"
30"
14"

$450.50 / each

Enter location to check availability
Catalog Page #  NA

Price $450.50 / each

Technical Specs

  • Item Welded Low Deck Utility Cart
  • Load Capacity 1200 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 60"
  • Shelf Width 30"
  • Distance Between Shelves 14"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel with Brakes
LKL-3060-5PYBK
60"
30"
14"

$450.50 / each

Enter location to check availability
Catalog Page #  NA

Price $450.50 / each

Technical Specs

  • Item Welded Low Deck Utility Cart
  • Load Capacity 1200 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 60"
  • Shelf Width 30"
  • Distance Between Shelves 14"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel with Brakes
LK3060-5PYBKAH
60"
30"
15" to 23"

$611.50 / each

Enter location to check availability
Catalog Page #  NA

Price $611.50 / each

Technical Specs

  • Item Welded Low Deck Utility Cart
  • Load Capacity 1200 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 60"
  • Shelf Width 30"
  • Distance Between Shelves 15" to 23"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel with Brakes
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms