Skip Content

 
Welded Floor Lock Utility Cart close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Welded Floor Lock Utility Cart


Technical Specs

  • MaterialSteel 
  • Caster Type(2) Rigid, (2) Swivel 
Item
Please Select
Shelf Type
Please Select
Load Capacity
Please Select
Number of Shelves
Please Select
Shelf Length
Please Select
Shelf Width
Please Select
Overall Height
Please Select
Distance Between Shelves
Please Select
Caster Dia.
Please Select
Caster Width
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
9 Products
Compare /
Item #
Mfr.
Model #
Item
Shelf Type
Load Capacity
Number of Shelves
Shelf Length
Shelf Width
Overall Height
Distance Between Shelves
Caster Dia.
Caster Width
Price
Qty
Please use Qty box to add item(s) to cart.
GL-2436-10SRFL
Cushion Load Welded Utility Cart with Floor Lock
Lipped Edge
1500 lb.
2
36"
24"
39"
18"
10"
2-3/4"

$660.00 / each

Enter location to check availability
Utility Cart,Steel,42 Lx24 W,1500 lb.
Catalog Page #  NA

Price $660.00 / each

Technical Specs

  • ItemCushion Load Welded Utility Cart with Floor Lock
  • Shelf TypeLipped Edge
  • Load Capacity1500 lb.
  • MaterialSteel
  • Number of Shelves2
  • Shelf Length36"
  • Shelf Width24"
  • Overall Height39"
  • Distance Between Shelves18"
  • Caster Dia.10"
  • Caster Width2-3/4"
  • Caster Type(2) Rigid, (2) Swivel
GL-2448-10SRFL
Cushion Load Welded Utility Cart with Floor Lock
Lipped Edge
1500 lb.
2
48"
24"
39"
18"
10"
2-3/4"

$688.50 / each

Enter location to check availability
Utility Cart,Steel,54 Lx24 W,1500 lb.
Catalog Page #  NA

Price $688.50 / each

Technical Specs

  • ItemCushion Load Welded Utility Cart with Floor Lock
  • Shelf TypeLipped Edge
  • Load Capacity1500 lb.
  • MaterialSteel
  • Number of Shelves2
  • Shelf Length48"
  • Shelf Width24"
  • Overall Height39"
  • Distance Between Shelves18"
  • Caster Dia.10"
  • Caster Width2-3/4"
  • Caster Type(2) Rigid, (2) Swivel
GL-3048-10SRFL
Cushion Load Welded Utility Cart with Floor Lock
Lipped Edge
1500 lb.
2
48"
30"
39"
18"
10"
2-3/4"

$741.50 / each

Enter location to check availability
Utility Cart,Steel,54 Lx30 W,1500 lb.
Catalog Page #  NA

Price $741.50 / each

Technical Specs

  • ItemCushion Load Welded Utility Cart with Floor Lock
  • Shelf TypeLipped Edge
  • Load Capacity1500 lb.
  • MaterialSteel
  • Number of Shelves2
  • Shelf Length48"
  • Shelf Width30"
  • Overall Height39"
  • Distance Between Shelves18"
  • Caster Dia.10"
  • Caster Width2-3/4"
  • Caster Type(2) Rigid, (2) Swivel
GL-3060-10SRFL
Cushion Load Welded Utility Cart with Floor Lock
Lipped Edge
1500 lb.
2
60"
30"
39"
18"
10"
2-3/4"

$787.00 / each

Enter location to check availability
Utility Cart,Steel,66 Lx30 W,1500 lb.
Catalog Page #  NA

Price $787.00 / each

Technical Specs

  • ItemCushion Load Welded Utility Cart with Floor Lock
  • Shelf TypeLipped Edge
  • Load Capacity1500 lb.
  • MaterialSteel
  • Number of Shelves2
  • Shelf Length60"
  • Shelf Width30"
  • Overall Height39"
  • Distance Between Shelves18"
  • Caster Dia.10"
  • Caster Width2-3/4"
  • Caster Type(2) Rigid, (2) Swivel
3GH-8V2-1FL
Welded Utility Cart with Floor Lock
Flush Shelves
5000 lb.
3
36"
24"
36"
10-1/2"
8"

$813.50 / each

Enter location to check availability
Utility Cart,Steel,42 Lx24 W,5000 lb.
Catalog Page #  1581 

Price $813.50 / each

Technical Specs

  • ItemWelded Utility Cart with Floor Lock
  • Shelf TypeFlush Shelves
  • Load Capacity5000 lb.
  • MaterialSteel
  • Number of Shelves3
  • Shelf Length36"
  • Shelf Width24"
  • Overall Height36"
  • Distance Between Shelves10-1/2"
  • Caster Dia.8"
  • Caster Type(2) Rigid, (2) Swivel
3GH-8V2-2FL
Welded Utility Cart with Floor Lock
Flush Shelves
5000 lb.
3
48"
24"
36"
10-1/2"
8"

$837.00 / each

Enter location to check availability
Utility Cart,Steel,54 Lx24 W,5000 lb.
Catalog Page #  1581 

Price $837.00 / each

Technical Specs

  • ItemWelded Utility Cart with Floor Lock
  • Shelf TypeFlush Shelves
  • Load Capacity5000 lb.
  • MaterialSteel
  • Number of Shelves3
  • Shelf Length48"
  • Shelf Width24"
  • Overall Height36"
  • Distance Between Shelves10-1/2"
  • Caster Dia.8"
  • Caster Type(2) Rigid, (2) Swivel
3GH-8V2-5FL
Welded Utility Cart with Floor Lock
Flush Shelves
5000 lb.
3
48"
30"
36"
10-1/2"
8"

$971.50 / each

Enter location to check availability
Utility Cart,Steel,54 Lx30 W,5000 lb.
Catalog Page #  1581 

Price $971.50 / each

Technical Specs

  • ItemWelded Utility Cart with Floor Lock
  • Shelf TypeFlush Shelves
  • Load Capacity5000 lb.
  • MaterialSteel
  • Number of Shelves3
  • Shelf Length48"
  • Shelf Width30"
  • Overall Height36"
  • Distance Between Shelves10-1/2"
  • Caster Dia.8"
  • Caster Type(2) Rigid, (2) Swivel
3GH-8V2-4FL
Welded Utility Cart with Floor Lock
Flush Shelves
5000 lb.
3
60"
30"
36"
10-1/2"
8"

$993.00 / each

Enter location to check availability
Utility Cart,Steel,66 Lx30 W,5000 lb.
Catalog Page #  1581 

Price $993.00 / each

Technical Specs

  • ItemWelded Utility Cart with Floor Lock
  • Shelf TypeFlush Shelves
  • Load Capacity5000 lb.
  • MaterialSteel
  • Number of Shelves3
  • Shelf Length60"
  • Shelf Width30"
  • Overall Height36"
  • Distance Between Shelves10-1/2"
  • Caster Dia.8"
  • Caster Type(2) Rigid, (2) Swivel
3GH-8V2-6FL
Welded Utility Cart with Floor Lock
Flush Shelves
5000 lb.
3
72"
36"
36"
10-1/2"
8"

$1,170.00 / each

Enter location to check availability
Utility Cart,Steel,78 Lx36 W,5000 lb.
Catalog Page #  1581 

Price $1,170.00 / each

Technical Specs

  • ItemWelded Utility Cart with Floor Lock
  • Shelf TypeFlush Shelves
  • Load Capacity5000 lb.
  • MaterialSteel
  • Number of Shelves3
  • Shelf Length72"
  • Shelf Width36"
  • Overall Height36"
  • Distance Between Shelves10-1/2"
  • Caster Dia.8"
  • Caster Type(2) Rigid, (2) Swivel
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms