Skip Content

 
Welded Ergonomic Utility Cart close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Welded Ergonomic Utility Cart

Technical Specs

  • Item Welded Ergonomic Utility Cart 
  • Material Steel 
  • Caster Type (2) Rigid, (2) Swivel with Brakes 
Load Capacity
Please Select
Number of Shelves
Please Select
Shelf Length
Please Select
Shelf Width
Please Select
Distance Between Shelves
Please Select
Caster Dia.
Please Select
Caster Width
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
20 Products
Compare /
Item #
Mfr.
Model #
Load Capacity
Number of Shelves
Shelf Length
Shelf Width
Distance Between Shelves
Caster Dia.
Caster Width
Price
Qty
Please use Qty box to add item(s) to cart.
ERLG-2436-BRK
1200 lb.
2
36"
24"
25"
5"

$371.50 / each

Enter location to check availability
Catalog Page #  NA

Price $371.50 / each

Technical Specs

  • Item Welded Ergonomic Utility Cart
  • Load Capacity 1200 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 36"
  • Shelf Width 24"
  • Distance Between Shelves 25"
  • Caster Dia. 5"
  • Caster Type (2) Rigid, (2) Swivel with Brakes
ERLGL-2436-BRK
1200 lb.
2
36"
24"
25"
5"

$371.50 / each

Enter location to check availability
Catalog Page #  NA

Price $371.50 / each

Technical Specs

  • Item Welded Ergonomic Utility Cart
  • Load Capacity 1200 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 36"
  • Shelf Width 24"
  • Distance Between Shelves 25"
  • Caster Dia. 5"
  • Caster Type (2) Rigid, (2) Swivel with Brakes
ERLG-2448-BRK
1200 lb.
2
48"
24"
25"
5"

$440.50 / each

Enter location to check availability
Catalog Page #  NA

Price $440.50 / each

Technical Specs

  • Item Welded Ergonomic Utility Cart
  • Load Capacity 1200 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 48"
  • Shelf Width 24"
  • Distance Between Shelves 25"
  • Caster Dia. 5"
  • Caster Type (2) Rigid, (2) Swivel with Brakes
ERLGL-2448-BRK
1200 lb.
2
48"
24"
25"
5"

$440.50 / each

Enter location to check availability
Catalog Page #  NA

Price $440.50 / each

Technical Specs

  • Item Welded Ergonomic Utility Cart
  • Load Capacity 1200 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 48"
  • Shelf Width 24"
  • Distance Between Shelves 25"
  • Caster Dia. 5"
  • Caster Type (2) Rigid, (2) Swivel with Brakes
ERLG-3048-BRK
1200 lb.
2
48"
30"
25"
5"
1-1/4"

$472.50 / each

Enter location to check availability
Catalog Page #  NA

Price $472.50 / each

Technical Specs

  • Item Welded Ergonomic Utility Cart
  • Load Capacity 1200 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 48"
  • Shelf Width 30"
  • Distance Between Shelves 25"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel with Brakes
ERLGL-3048-BRK
1200 lb.
2
48"
30"
25"
5"
1-1/4"

$472.50 / each

Enter location to check availability
Catalog Page #  NA

Price $472.50 / each

Technical Specs

  • Item Welded Ergonomic Utility Cart
  • Load Capacity 1200 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 48"
  • Shelf Width 30"
  • Distance Between Shelves 25"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel with Brakes
3ERLGL-2436BRK
1200 lb.
3
36"
24"
11-3/4"
5"

$525.00 / each

Enter location to check availability
Catalog Page #  NA

Price $525.00 / each

Technical Specs

  • Item Welded Ergonomic Utility Cart
  • Load Capacity 1200 lb.
  • Material Steel
  • Number of Shelves 3
  • Shelf Length 36"
  • Shelf Width 24"
  • Distance Between Shelves 11-3/4"
  • Caster Dia. 5"
  • Caster Type (2) Rigid, (2) Swivel with Brakes
3ERLG-2436BRK
1200 lb.
3
36"
24"
11-3/4"
5"

$525.00 / each

Enter location to check availability
Catalog Page #  NA

Price $525.00 / each

Technical Specs

  • Item Welded Ergonomic Utility Cart
  • Load Capacity 1200 lb.
  • Material Steel
  • Number of Shelves 3
  • Shelf Length 36"
  • Shelf Width 24"
  • Distance Between Shelves 11-3/4"
  • Caster Dia. 5"
  • Caster Type (2) Rigid, (2) Swivel with Brakes
3ERLG-2448-BRK
1200 lb.
3
48"
24"
11-3/4"
5"

$569.00 / each

Enter location to check availability
Catalog Page #  NA

Price $569.00 / each

Technical Specs

  • Item Welded Ergonomic Utility Cart
  • Load Capacity 1200 lb.
  • Material Steel
  • Number of Shelves 3
  • Shelf Length 48"
  • Shelf Width 24"
  • Distance Between Shelves 11-3/4"
  • Caster Dia. 5"
  • Caster Type (2) Rigid, (2) Swivel with Brakes
3ERLGL-2448-BRK
1200 lb.
3
48"
24"
11-3/4"
5"

$569.00 / each

Enter location to check availability
Catalog Page #  NA

Price $569.00 / each

Technical Specs

  • Item Welded Ergonomic Utility Cart
  • Load Capacity 1200 lb.
  • Material Steel
  • Number of Shelves 3
  • Shelf Length 48"
  • Shelf Width 24"
  • Distance Between Shelves 11-3/4"
  • Caster Dia. 5"
  • Caster Type (2) Rigid, (2) Swivel with Brakes
3ERLG-3048-BRK
1200 lb.
3
48"
30"
11-3/4"
5"

$673.50 / each

Enter location to check availability
Catalog Page #  NA

Price $673.50 / each

Technical Specs

  • Item Welded Ergonomic Utility Cart
  • Load Capacity 1200 lb.
  • Material Steel
  • Number of Shelves 3
  • Shelf Length 48"
  • Shelf Width 30"
  • Distance Between Shelves 11-3/4"
  • Caster Dia. 5"
  • Caster Type (2) Rigid, (2) Swivel with Brakes
3ERLGL-3048-BRK
1200 lb.
3
48"
30"
11-3/4"
5"

$673.50 / each

Enter location to check availability
Catalog Page #  NA

Price $673.50 / each

Technical Specs

  • Item Welded Ergonomic Utility Cart
  • Load Capacity 1200 lb.
  • Material Steel
  • Number of Shelves 3
  • Shelf Length 48"
  • Shelf Width 30"
  • Distance Between Shelves 11-3/4"
  • Caster Dia. 5"
  • Caster Type (2) Rigid, (2) Swivel with Brakes
ERGL-2436-8PYBK
3600 lb.
2
36"
24"
21"
8"

$532.50 / each

Enter location to check availability
Catalog Page #  NA

Price $532.50 / each

Technical Specs

  • Item Welded Ergonomic Utility Cart
  • Load Capacity 3600 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 36"
  • Shelf Width 24"
  • Distance Between Shelves 21"
  • Caster Dia. 8"
  • Caster Type (2) Rigid, (2) Swivel with Brakes
ERG-2436-8PYBK
3600 lb.
2
36"
24"
22-1/2"
8"

$532.50 / each

Enter location to check availability
Catalog Page #  NA

Price $532.50 / each

Technical Specs

  • Item Welded Ergonomic Utility Cart
  • Load Capacity 3600 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 36"
  • Shelf Width 24"
  • Distance Between Shelves 22-1/2"
  • Caster Dia. 8"
  • Caster Type (2) Rigid, (2) Swivel with Brakes
ERGL-2448-8PYBK
3600 lb.
2
48"
24"
21"
8"

$592.50 / each

Enter location to check availability
Catalog Page #  NA

Price $592.50 / each

Technical Specs

  • Item Welded Ergonomic Utility Cart
  • Load Capacity 3600 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 48"
  • Shelf Width 24"
  • Distance Between Shelves 21"
  • Caster Dia. 8"
  • Caster Type (2) Rigid, (2) Swivel with Brakes
ERG-2448-8PYBK
3600 lb.
2
48"
24"
22-1/2"
8"

$592.50 / each

Enter location to check availability
Catalog Page #  NA

Price $592.50 / each

Technical Specs

  • Item Welded Ergonomic Utility Cart
  • Load Capacity 3600 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 48"
  • Shelf Width 24"
  • Distance Between Shelves 22-1/2"
  • Caster Dia. 8"
  • Caster Type (2) Rigid, (2) Swivel with Brakes
ERGL-3048-8PYBK
3600 lb.
2
48"
30"
21"
8"

$673.50 / each

Enter location to check availability
Catalog Page #  NA

Price $673.50 / each

Technical Specs

  • Item Welded Ergonomic Utility Cart
  • Load Capacity 3600 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 48"
  • Shelf Width 30"
  • Distance Between Shelves 21"
  • Caster Dia. 8"
  • Caster Type (2) Rigid, (2) Swivel with Brakes
ERG-3048-8PYBK
3600 lb.
2
48"
30"
22-1/2"
8"

$673.50 / each

Enter location to check availability
Catalog Page #  NA

Price $673.50 / each

Technical Specs

  • Item Welded Ergonomic Utility Cart
  • Load Capacity 3600 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 48"
  • Shelf Width 30"
  • Distance Between Shelves 22-1/2"
  • Caster Dia. 8"
  • Caster Type (2) Rigid, (2) Swivel with Brakes
ERGL-3060-8PYBK
3600 lb.
2
60"
30"
21"
8"

$726.00 / each

Enter location to check availability
Catalog Page #  NA

Price $726.00 / each

Technical Specs

  • Item Welded Ergonomic Utility Cart
  • Load Capacity 3600 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 60"
  • Shelf Width 30"
  • Distance Between Shelves 21"
  • Caster Dia. 8"
  • Caster Type (2) Rigid, (2) Swivel with Brakes
ERG-3060-8PYBK
3600 lb.
2
60"
30"
22-1/2"
8"

$726.00 / each

Enter location to check availability
Catalog Page #  NA

Price $726.00 / each

Technical Specs

  • Item Welded Ergonomic Utility Cart
  • Load Capacity 3600 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 60"
  • Shelf Width 30"
  • Distance Between Shelves 22-1/2"
  • Caster Dia. 8"
  • Caster Type (2) Rigid, (2) Swivel with Brakes
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms