Skip Content

 
Welded Deep Shelf Utility Cart close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Welded Deep Shelf Utility Cart


Technical Specs

  • Item Welded Deep Shelf Utility Cart 
  • Shelf Type Lipped Edge 
  • Material Steel 
  • Number of Shelves
  • Caster Type (2) Rigid, (2) Swivel 
Load Capacity
Please Select
Shelf Length
Please Select
Shelf Width
Please Select
Overall Height
Please Select
Distance Between Shelves
Please Select
Caster Dia.
Please Select
Caster Width
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
16 Products
Compare /
Product #
Mfr.
Model #
Load Capacity
Shelf Length
Shelf Width
Overall Height
Distance Between Shelves
Caster Dia.
Caster Width
Price
Qty
Please use Qty box to add item(s) to cart.
DS-1830X3-5PY
1200 lb.
30"
18"
35"
22-1/2"
5"
1-1/4"

$357.75 / each

Enter location to check availability
Catalog Page #  NA

Price $357.75 / each

Technical Specs

  • Item Welded Deep Shelf Utility Cart
  • Shelf Type Lipped Edge
  • Load Capacity 1200 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 30"
  • Shelf Width 18"
  • Overall Height 35"
  • Distance Between Shelves 22-1/2"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel
DS-1830X6-5PY
1200 lb.
30"
18"
35"
22-1/2"
5"
1-1/4"

$427.75 / each

Enter location to check availability
Catalog Page #  NA

Price $427.75 / each

Technical Specs

  • Item Welded Deep Shelf Utility Cart
  • Shelf Type Lipped Edge
  • Load Capacity 1200 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 30"
  • Shelf Width 18"
  • Overall Height 35"
  • Distance Between Shelves 22-1/2"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel
DS-1830X12-5PY
1200 lb.
30"
18"
35"
22-1/2"
5"
1-1/4"

$436.00 / each

Enter location to check availability
Catalog Page #  NA

Price $436.00 / each

Technical Specs

  • Item Welded Deep Shelf Utility Cart
  • Shelf Type Lipped Edge
  • Load Capacity 1200 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 30"
  • Shelf Width 18"
  • Overall Height 35"
  • Distance Between Shelves 22-1/2"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel
DS-2436X12-5PY
1200 lb.
36"
24"
35"
15"
5"
1-1/4"

$526.00 / each

Enter location to check availability
Catalog Page #  NA

Price $526.00 / each

Technical Specs

  • Item Welded Deep Shelf Utility Cart
  • Shelf Type Lipped Edge
  • Load Capacity 1200 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 36"
  • Shelf Width 24"
  • Overall Height 35"
  • Distance Between Shelves 15"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel
DS-2436X6-5PY
1200 lb.
36"
24"
35"
16-1/2"
5"
1-1/4"

$474.00 / each

Enter location to check availability
Catalog Page #  NA

Price $474.00 / each

Technical Specs

  • Item Welded Deep Shelf Utility Cart
  • Shelf Type Lipped Edge
  • Load Capacity 1200 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 36"
  • Shelf Width 24"
  • Overall Height 35"
  • Distance Between Shelves 16-1/2"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel
DS-2436X3-5PY
1200 lb.
36"
24"
35"
22-1/2"
5"
1-1/4"

$311.25 / each

Enter location to check availability
Catalog Page #  NA

Price $311.25 / each

Technical Specs

  • Item Welded Deep Shelf Utility Cart
  • Shelf Type Lipped Edge
  • Load Capacity 1200 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 36"
  • Shelf Width 24"
  • Overall Height 35"
  • Distance Between Shelves 22-1/2"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel
DS-1830X12-6PY
3600 lb.
30"
18"
36-1/2"
15"
6"
2"

$525.00 / each

Enter location to check availability
Catalog Page #  NA

Price $525.00 / each

Technical Specs

  • Item Welded Deep Shelf Utility Cart
  • Shelf Type Lipped Edge
  • Load Capacity 3600 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 30"
  • Shelf Width 18"
  • Overall Height 36-1/2"
  • Distance Between Shelves 15"
  • Caster Dia. 6"
  • Caster Width 2"
  • Caster Type (2) Rigid, (2) Swivel
DS-1830X6-6PY
3600 lb.
30"
18"
36-1/2"
16-1/2"
6"
2"

$533.00 / each

Enter location to check availability
Catalog Page #  NA

Price $533.00 / each

Technical Specs

  • Item Welded Deep Shelf Utility Cart
  • Shelf Type Lipped Edge
  • Load Capacity 3600 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 30"
  • Shelf Width 18"
  • Overall Height 36-1/2"
  • Distance Between Shelves 16-1/2"
  • Caster Dia. 6"
  • Caster Width 2"
  • Caster Type (2) Rigid, (2) Swivel
DS-1830X3-6PY
3600 lb.
30"
18"
36-1/2"
22-1/2"
6"
2"

$457.00 / each

Enter location to check availability
Catalog Page #  NA

Price $457.00 / each

Technical Specs

  • Item Welded Deep Shelf Utility Cart
  • Shelf Type Lipped Edge
  • Load Capacity 3600 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 30"
  • Shelf Width 18"
  • Overall Height 36-1/2"
  • Distance Between Shelves 22-1/2"
  • Caster Dia. 6"
  • Caster Width 2"
  • Caster Type (2) Rigid, (2) Swivel
DS-2436X12-6PY
3600 lb.
36"
24"
36-1/2"
15"
6"
2"

$620.00 / each

Enter location to check availability
Catalog Page #  NA

Price $620.00 / each

Technical Specs

  • Item Welded Deep Shelf Utility Cart
  • Shelf Type Lipped Edge
  • Load Capacity 3600 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 36"
  • Shelf Width 24"
  • Overall Height 36-1/2"
  • Distance Between Shelves 15"
  • Caster Dia. 6"
  • Caster Width 2"
  • Caster Type (2) Rigid, (2) Swivel
DS-2436X6-6PY
3600 lb.
36"
24"
36-1/2"
16-1/2"
6"
2"

$636.00 / each

Enter location to check availability
Catalog Page #  NA

Price $636.00 / each

Technical Specs

  • Item Welded Deep Shelf Utility Cart
  • Shelf Type Lipped Edge
  • Load Capacity 3600 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 36"
  • Shelf Width 24"
  • Overall Height 36-1/2"
  • Distance Between Shelves 16-1/2"
  • Caster Dia. 6"
  • Caster Width 2"
  • Caster Type (2) Rigid, (2) Swivel
DS-2436X3-6PY
3600 lb.
36"
24"
36-1/2"
22-1/2"
6"
2"

$520.00 / each

Enter location to check availability
Catalog Page #  NA

Price $520.00 / each

Technical Specs

  • Item Welded Deep Shelf Utility Cart
  • Shelf Type Lipped Edge
  • Load Capacity 3600 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 36"
  • Shelf Width 24"
  • Overall Height 36-1/2"
  • Distance Between Shelves 22-1/2"
  • Caster Dia. 6"
  • Caster Width 2"
  • Caster Type (2) Rigid, (2) Swivel
DS2448X12-6PY
3600 lb.
48"
24"
36-1/2"
15"
6"
2"

$738.50 / each

Enter location to check availability
Catalog Page #  NA

Price $738.50 / each

Technical Specs

  • Item Welded Deep Shelf Utility Cart
  • Shelf Type Lipped Edge
  • Load Capacity 3600 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 48"
  • Shelf Width 24"
  • Overall Height 36-1/2"
  • Distance Between Shelves 15"
  • Caster Dia. 6"
  • Caster Width 2"
  • Caster Type (2) Rigid, (2) Swivel
DS-2448X6-6PY
3600 lb.
48"
24"
36-1/2"
16-1/2"
6"
2"

$730.00 / each

Enter location to check availability
Catalog Page #  NA

Price $730.00 / each

Technical Specs

  • Item Welded Deep Shelf Utility Cart
  • Shelf Type Lipped Edge
  • Load Capacity 3600 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 48"
  • Shelf Width 24"
  • Overall Height 36-1/2"
  • Distance Between Shelves 16-1/2"
  • Caster Dia. 6"
  • Caster Width 2"
  • Caster Type (2) Rigid, (2) Swivel
DS-2448X3-6PY
3600 lb.
48"
24"
36-1/2"
22-1/2"
6"
2"

$579.00 / each

Enter location to check availability
Catalog Page #  NA

Price $579.00 / each

Technical Specs

  • Item Welded Deep Shelf Utility Cart
  • Shelf Type Lipped Edge
  • Load Capacity 3600 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 48"
  • Shelf Width 24"
  • Overall Height 36-1/2"
  • Distance Between Shelves 22-1/2"
  • Caster Dia. 6"
  • Caster Width 2"
  • Caster Type (2) Rigid, (2) Swivel
DS3060X3-6PY
3600 lb.
60"
30"
36-1/2"
22-1/2"
6"
2"

$783.00 / each

Enter location to check availability
Catalog Page #  NA

Price $783.00 / each

Technical Specs

  • Item Welded Deep Shelf Utility Cart
  • Shelf Type Lipped Edge
  • Load Capacity 3600 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 60"
  • Shelf Width 30"
  • Overall Height 36-1/2"
  • Distance Between Shelves 22-1/2"
  • Caster Dia. 6"
  • Caster Width 2"
  • Caster Type (2) Rigid, (2) Swivel
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms