Skip Content

Water Garden Pump,5-7/8 In. W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Water Garden Pump, 5-7/8 In. W

Price $532.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 13L283
  • Mfr. Model # WGFP-75
  • UNSPSC # 40151513
  • Catalog Page # N/A
  • Shipping Weight 28.85 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Water Garden Pump
  • Pump Type Submersible
  • Pump Material Stainless Steel
  • HP 3/4
  • Outlet Size 2" FNPT
  • Voltage 115V
  • Max. Head 36 ft.
  • Length 6-13/16"
  • Height 14-7/16"
  • Width 5-7/8"
  • Cord Length 19 ft.
  • Duty Continuous
  • Equivalent PSI 15.6
  • Full Load Amps 8
  • Full Load Watts 847
  • GPH of Water @ 10 Ft. of Head 4345
  • Hz 60
  • Impeller Material Cast Iron
  • Inlet Fitting Size 1.2" FNPT
  • Inlet Type 1.2" Opening
  • Installation Position Vertical
  • Max. GPM for Water 72
  • Motor Housing Material Stainless
  • Motor RPM 3600
  • Motor Type PSC
  • Overload Protection Yes
  • Seal Material Carbon and Ceramic
  • Shaft Material Steel
  • Application Waterfall
  • Standards cCSAus
  • Volute Material Cast Iron
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.