Skip Content

Water Garden Pump,6-5/8 In. L,6 In. W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Water Garden Pump, 6-5/8 In. L, 6 In. W

Price $292.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 13L282
  • Mfr. Model # PW3500
  • UNSPSC # 40151513
  • Catalog Page # N/A
  • Shipping Weight 13.25 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Water Garden Pump
  • Pump Type Submersible
  • Pump Material Nylon
  • HP 1/3
  • Outlet Size 1-1/4" FNPT
  • Voltage 115V
  • Max. Head 21 ft.
  • Length 6-5/8"
  • Height 11-7/16"
  • Width 6"
  • Cord Length 20 ft.
  • Duty Continuous
  • Equivalent PSI 9.1
  • Full Load Amps 4.2
  • Full Load Watts 330
  • GPH of Water @ 1 Ft. of Head 3400
  • GPH of Water @ 10 Ft. of Head 2390
  • GPH of Water @ 5 Ft. of Head 3000
  • Hz 60
  • Impeller Material Nylon
  • Inlet Fitting Size 1-1/2" MNPT
  • Inlet Type Screened, optional 1.5" MNPT
  • Installation Position Vertical
  • Max. GPM for Water 57
  • Motor Housing Material Stainless
  • Motor RPM 3600
  • Motor Type PSC
  • Overload Protection Yes
  • Screen Material Nylon
  • Seal Material Carbon and Ceramic
  • Shaft Material Stainless Steel
  • Application Waterfall
  • Standards cULus
  • Volute Material Nylon
  • Includes 1-1/4" MNPT x 1-1/4" MNPT Elbow, 1-1/4" MNPT x 2" MNPT Strt, 1-1/4" FNPT x 1" Barbed
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

dimensions

What are the height and diameter dimensions of this pump?
1 year, 8 months ago
by
Read all my Q&A
 
Please wait while more information about utgc is loaded.
Additional information about utgc could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The dimensions of this pump are Length 6-5/8 In., Width 6 In., Height 11-7/16 In. Thank you for using Grainger.com Ask & Answer.
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about PattiY is loaded.
Additional information about PattiY could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T20:07:00.001-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_13L282, prod, sort_default
1 of 1
  • 2016-02-06 T20:07:00.002-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_13L282, prod, sort_default
1 of 1