Skip Content

Wagon Truck With 5th Wheel, 3000 lb. Load Capacity, Pneumatic Wheel Type, 16" Wheel Diameter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Wagon Truck With 5th Wheel, 3000 lb. Load Capacity, Pneumatic Wheel Type, 16" Wheel Diameter

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 2GMG4
  • Mfr. Model # CH-3672-16P
  • UNSPSC # 24101509
  • Catalog Page # N/A
  • Catalog Group # E8658
  • Shipping Weight 198.0 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Wagon Truck With 5th Wheel
  • Load Capacity 3000 lb.
  • Overall Length 74"
  • Overall Width 36"
  • Overall Height 20"
  • Wheel Type Pneumatic
  • Wheel Diameter 16"
  • Wheel Width 4"
  • Handle Type T
  • Construction Steel
  • Gauge 12
  • Deck Type Lip Edge
  • Deck Length 72"
  • Deck Width 36"
  • Deck Height 18-1/2"
  • Finish Enamel
  • Caster Dia. 16"
  • Caster Width 4"
  • Color Gray
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.