Skip Content

Visible Contents Mobile Storage Locker with Adjustable Center Shelf, 2000 lb. Load Capacity close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Visible Contents Mobile Storage Locker with Adjustable Center Shelf, 2000 lb. Load Capacity

Price $1,452.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 8EJ64
  • Mfr. Model # SC-A-3048-6PPY
  • UNSPSC # 24101501
  • Catalog Page # N/A
  • Shipping Weight 260.001 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The small diamond shaped openings and heavy gauge of the flattened expanded metal on this truck provide maximum security for even the smallest items, while still allowing good visibility and air circulation. The double doors swing open a full 270 degrees, back to the sides and out of the way.

View More

Technical Specs

  • Item Visible Contents Mobile Storage Locker with Adjustable Center Shelf
  • Load Capacity 2000 lb.
  • Shelf Length 47"
  • Shelf Width 30"
  • Number of Shelves 1 Adjustable Center Shelf
  • Overall Height 56"
  • Overall Width 33"
  • Overall Length 49"
  • Overall Depth 30"
  • Caster Type 2 Swivel 2 Rigid
  • Construction Welded Steel
  • Mesh Size 3/4"x1-1/2"
  • Finish Powder Coated
  • Includes 2 adjustable center shelf, pad-lockable latch (lock not included)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.