Skip Content

Pump,Ice Machine close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Pump, Ice Machine

Price $94.10 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4NY28
  • Mfr. Model # RIM-U
  • UNSPSC # 40151504
  • Catalog Page # 4190
  • Shipping Weight 4.65 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemUniversal Ice Machine Pump
  • HP1/25
  • Voltage115/230
  • Amps1.5/0.75
  • Discharge O.D. (In.)1
  • Height (In.)10
  • Dia. (In.)4.5
  • For Use WithMost Brands
  • Includes1/2, 5/8 and 3/4" Discharge Adapters, 3 Impellers Sizes and Y-Discharge Connection Fitting
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
5 months ago
by
Read all my Q&A
 
Please wait while more information about napaguy is loaded.
Additional information about napaguy could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: The water pump you should be using is a 30NW76 Grainger part number.
Thank you for using Grainger Ask and Answer.
4 months, 1 week ago
by
Read all my Q&A
 
Please wait while more information about MishaC is loaded.
Additional information about MishaC could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Will this work with a Summit BIM44 ice maker.
This is an undercounted residential unit
FS BIM 44
1 year, 8 months ago
by
Read all my Q&A
 
Please wait while more information about Cyndi is loaded.
Additional information about Cyndi could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Unfortunately we don't have any information on the Summit BIM44 ice maker. If you do have any pump information please feel free to contact your local branch of Grainger and have them transfer you to pumps tech support to discuss your application.
1 year, 8 months ago
by
Read all my Q&A
 
Please wait while more information about JamesB is loaded.
Additional information about JamesB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-29T19:45:53.913-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4NY28, prod, sort_default
1 of 1
  • 2015-07-29T19:45:53.914-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4NY28, prod, sort_default
1 of 1