Skip Content

 
Sump Pump,1/3 HP,1-1/2In NPT,18ft Max,CI close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Submersible Sump Pump

LITTLE GIANT


Technical Specs

  • ItemSubmersible Sump Pump 
  • Base MaterialPolypropylene 
  • Shaft SealCarbon/Ceramic 
  • Voltage115 
  • Discharge NPT1-1/2" 
HP
Please Select
Switch Type
Please Select
Housing
Please Select
Impeller Material
Please Select
Amps
Please Select
Height
Please Select
Dia.
Please Select
Cord Length
Please Select
Max. Dia. Solids
Please Select
Max. Head
Please Select
Select items to compareView Compare
8 Products
Compare /
Item #
Mfr.
Model #
HP
Switch Type
Housing
Impeller Material
Amps
Height
Availability
Price
Qty
ES33D1-10
1/3
Diaphragm
Cast Iron
Nylon
5
9-1/4"

$201.25 / each

Sump Pump,1/3 HP,1-1/2In NPT,20ft Max,CI
Catalog Page #  3670 

Price: $201.25 / each

Technical Specs

  • ItemSubmersible Sump Pump
  • HP1/3
  • Switch TypeDiaphragm
  • Base MaterialPolypropylene
  • HousingCast Iron
  • Impeller MaterialNylon
  • Shaft SealCarbon/Ceramic
  • Voltage115
  • Amps5
  • Height9-1/4"
  • Dia.11-3/4"
  • Cord Length10 ft.
  • Discharge NPT1-1/2"
  • Max. Dia. Solids3/8"
  • Max. Head20 ft.
6-CIA
1/3
Diaphragm
Cast Iron
Nylon
9
6"

$185.75 / each

Sump Pump,1/3 HP,1-1/2In NPT,18ft Max,CI
Catalog Page #  3670 

Price: $185.75 / each

Technical Specs

  • ItemSubmersible Sump Pump
  • HP1/3
  • Switch TypeDiaphragm
  • Base MaterialPolypropylene
  • HousingCast Iron
  • Impeller MaterialNylon
  • Shaft SealCarbon/Ceramic
  • Voltage115
  • Amps9
  • Height6"
  • Dia.9-1/2"
  • Cord Length8 ft.
  • Discharge NPT1-1/2"
  • Max. Head18 ft.
6EN-CIM
1/3
None
Cast Iron
Nylon
6
9-7/8"

$171.75 / each

Sump Pump,1/3 HP,1-1/2In NPT,22ft Max,CI
Catalog Page #  3670 

Price: $171.75 / each

Technical Specs

  • ItemSubmersible Sump Pump
  • HP1/3
  • Switch TypeNone
  • Base MaterialPolypropylene
  • HousingCast Iron
  • Impeller MaterialNylon
  • Shaft SealCarbon/Ceramic
  • Voltage115
  • Amps6
  • Height9-7/8"
  • Dia.8-3/4"
  • Cord Length10 ft.
  • Discharge NPT1-1/2"
  • Max. Dia. Solids1/2"
  • Max. Head22 ft.
6-CIMR
1/3
None
Cast Iron
Nylon
9
7-1/4"

$156.50 / each

Sump Pump,1/3 HP,1-1/2In NPT,18ft Max,CI
Catalog Page #  3670 

Price: $156.50 / each

Technical Specs

  • ItemSubmersible Sump Pump
  • HP1/3
  • Switch TypeNone
  • Base MaterialPolypropylene
  • HousingCast Iron
  • Impeller MaterialNylon
  • Shaft SealCarbon/Ceramic
  • Voltage115
  • Amps9
  • Height7-1/4"
  • Dia.9-1/2"
  • Cord Length10 ft.
  • Discharge NPT1-1/2"
  • Max. Head18 ft.
TSW-SP
1/3
Sensor
Polypropylene
Polyamide
4.5
15"

$248.25 / each

Sump Pump,1/3 HP,1-1/2In NPT,32ft Max,CI
Catalog Page #  3670 

Price: $248.25 / each

Technical Specs

  • ItemSubmersible Sump Pump
  • HP1/3
  • Switch TypeSensor
  • Base MaterialPolypropylene
  • HousingPolypropylene
  • Impeller MaterialPolyamide
  • Shaft SealCarbon/Ceramic
  • Voltage115
  • Amps4.5
  • Height15"
  • Dia.8-3/4"
  • Cord Length10 ft.
  • Discharge NPT1-1/2"
  • Max. Head32 ft.
6EN-CIA-SFS
1/3
Vertical
Cast Iron
Nylon
6
10-1/6"

$191.50 / each

Sump Pump,1/3 HP,1-1/2In NPT,22ft Max,CI
Catalog Page #  3670 

Price: $191.50 / each

Technical Specs

  • ItemSubmersible Sump Pump
  • HP1/3
  • Switch TypeVertical
  • Base MaterialPolypropylene
  • HousingCast Iron
  • Impeller MaterialNylon
  • Shaft SealCarbon/Ceramic
  • Voltage115
  • Amps6
  • Height10-1/6"
  • Dia.10-3/5"
  • Cord Length10 ft.
  • Discharge NPT1-1/2"
  • Max. Dia. Solids1/2"
  • Max. Head22 ft.
8-CBA
4/10
Diaphragm
Cast Bronze
Glass Filled Polypropylene
10
6"

$680.50 / each

Sump Pump,4/10 HP,1-1/2In,23ft Max,BRZ
Catalog Page #  3670 

Price: $680.50 / each

Technical Specs

  • ItemSubmersible Sump Pump
  • HP4/10
  • Switch TypeDiaphragm
  • Base MaterialPolypropylene
  • HousingCast Bronze
  • Impeller MaterialGlass Filled Polypropylene
  • Shaft SealCarbon/Ceramic
  • Voltage115
  • Amps10
  • Height6"
  • Dia.9-1/2"
  • Cord Length10 ft.
  • Discharge NPT1-1/2"
  • Max. Head23 ft.
8-CIM
4/10
None
Cast Iron
Glass Filled Polypropylene
10
6"

$356.00 / each

Sump Pump,4/10HP,1-1/2In NPT,23ft Max,CI
Catalog Page #  3670 

Price: $356.00 / each

Technical Specs

  • ItemSubmersible Sump Pump
  • HP4/10
  • Switch TypeNone
  • Base MaterialPolypropylene
  • HousingCast Iron
  • Impeller MaterialGlass Filled Polypropylene
  • Shaft SealCarbon/Ceramic
  • Voltage115
  • Amps10
  • Height6"
  • Dia.9-1/2"
  • Cord Length25 ft.
  • Discharge NPT1-1/2"
  • Max. Dia. Solids1/2"
  • Max. Head23 ft.