Skip Content

Sump Pump,1/3 HP,1-1/2In NPT,22ft Max,CI close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Sump Pump, 1/3 HP, 1-1/2In NPT, 22ft Max, CI

Price $191.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4XK40
  • Mfr. Model # 6EN-CIA-SFS
  • NSN # 4320-01-260-0057
  • UNSPSC # 40151512
  • Catalog Page # 3673
  • Shipping Weight 27.25 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSubmersible Sump Pump
  • HP1/3
  • Switch TypeVertical
  • Cord Length10 ft.
  • Voltage115
  • Amps6
  • Dia.10-3/5"
  • Discharge NPT1-1/2"
  • Height10-1/6"
  • Max. Head22 ft.
  • Max. Dia. Solids1/2"
  • GPM of Water @ 5 Ft. of Head50
  • GPM of Water @ 10 Ft. of Head42
  • GPM of Water @ 15 Ft. of Head30
  • Max. Temp.140 Degrees F
  • Off Point2" to 5"
  • On Point7" to 10"
  • Base MaterialPolypropylene
  • HousingCast Iron
  • Top MaterialPolycarbonate
  • Impeller MaterialNylon
  • DutyContinuous
  • RPM1750
  • Thermal ProtectionYes
  • Bearing TypeImpregnated Bronze Sleeve
  • Shaft SealCarbon/Ceramic
  • Mechanical SealCRB/CMC
  • Motor TypeContinuous Duty PSC
  • StandardscCSAus
  • Includes3 Conductor Cord
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Repair Parts

Displaying repair parts for model:
  • 6EN-CIA-SFS,
  • 506952

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
 
1 answer

On/off points

Can you adjust the on point anywhere between 7-10" and the off point anywhere between 2-5". So it could run from 10" down to 2" or from 7" down to 5"?
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about April2747 is loaded.
Additional information about April2747 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The set points for the on and off of the pump are nonadjustable what Little Giant is indicating is a range that the pump can come on and off after being in use.
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about JamesB is loaded.
Additional information about JamesB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
2 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about eastpost is loaded.
Additional information about eastpost could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Hello,
On point is the measurement in inches, where the pump's float switch turns the pump on. Off point is the measurement of where the pump turns off.

I hope this answers your question, thanks for using Grainger Ask & Answer!

Wadeh
2 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about Wadeh is loaded.
Additional information about Wadeh could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-05T19:53:44.853-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4XK40, prod, sort_default
1 of 1
  • 2015-05-05T19:53:44.855-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4XK40, prod, sort_default
1 of 1