Skip Content

Sewage Package, w/pump, 4/10 HP close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Sewage Package, w/pump, 4/10 HP

LITTLE GIANT

Price: $823.00 / each

Please sign in or register to access lists

  • Item # 20X860
  • Mfr. Model # 9S-SMPXC-LG (BC2424CS)
  • UNSPSC # 40151517
  • Catalog Page # 3680
  • Shipping Weight 63.0 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemSubmersible Sewage Pump Assembly
  • TypeAutomatic
  • HP4/10
  • Voltage115
  • Phase1
  • Amps8.5
  • Inlet4"
  • Outlet2"
  • Vent2"
  • GPM of Water @ 5 Ft. of Head110
  • GPM of Water @ 10 Ft. of Head70
  • GPM of Water @ 15 Ft. of Head30
  • GPM of Water @ 20 Ft. of Head0
  • Maximum Head20 ft.
  • Max. Temp.140 Degrees
  • Basin Height30"
  • Basin Dia.20"
  • Basin Capacity40 gal.
  • Basin MaterialPE
  • Cord Length20 FT.
  • Cord Size16/3 SJTW
  • Max. Dia. Solids2"
  • GPM @ 11.5 Ft. Total Head56
  • GPM @ 17 Ft. Total Head12
  • NEMA Start CodeE
  • RPM1750
  • Cable EntryGrommet
  • Check Valve2" Compression
  • Cover MaterialStructural Foam
  • ApplicationResidential And Light Commercial Sewage
  • Features2" Compression Check Valve, 360 Degrees Handle, Anti-Floatation Collar, 4" External Inlet Hub, Schedule 80 Discharge Pipe
  • FunctionTethered Float
  • IAPMO ApprovedNo
  • IncludesBasin, Pump, Switch, Check Valve
  • Warranty2 Yr
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.