Skip Content

Sewage Package, w/pump, 4/10 HP close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Sewage Package, w/pump, 4/10 HP

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 20X859
  • Mfr. Model # 9S-SMPX-LG(BC2030CS)
  • UNSPSC # 40151517
  • Catalog Page # 3274
  • Shipping Weight 61.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Submersible Sewage Pump Assembly
  • Type Automatic
  • HP 4/10
  • Voltage 115
  • Phase 1
  • Amps 8.5
  • Inlet 4"
  • Outlet 2"
  • Vent 2"
  • GPM of Water @ 5 Ft. of Head 110
  • GPM of Water @ 10 Ft. of Head 70
  • GPM of Water @ 15 Ft. of Head 30
  • GPM of Water @ 20 Ft. of Head 0
  • Maximum Head 20 ft.
  • Max. Temp. 140 Degrees
  • Basin Height 24"
  • Basin Dia. 24"
  • Basin Capacity 41 gal.
  • Basin Material PE
  • Cord Length 20 FT.
  • Cord Size 16/3 SJTW
  • Max. Dia. Solids 2"
  • GPM @ 11.5 Ft. Total Head 56
  • GPM @ 17 Ft. Total Head 12
  • NEMA Start Code E
  • RPM 1750
  • Cable Entry Grommet
  • Check Valve 2" Compression
  • Cover Material Structural Foam
  • Application Residential And Light Commercial Sewage
  • Features 2" Compression Check Valve, 360 Degrees Handle, Anti-Floatation Collar, 4" External Inlet Hub, Schedule 80 Discharge Pipe
  • Function Tethered Float
  • IAPMO Approved No
  • Includes Basin, Pump, Switch, Check Valve
  • Warranty 2 Yr
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.